Buy more than* S$200* and get FREE SHIPPING

  • KOKUYO Mechanical Pencil

KOKUYO Mechanical Pencil F-VPS103B

3.09 (11)
Item.#
34974983
Mfr.#
F-VPS103B
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Core Diameter (mm)
0.5
Shaft Diameter (phi mm)
12
Material
AXIS / PMMA, GRIP / SOFT ACRYLIC
Overall Length (mm)
144
Color (Body)
Blue
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 5
Review Rating: 3.09
11 Customer Reviews
The reviews are automatic translation.
Office work
1
From Japan
On 2017-02-28 08:25:55
Even if the eraser is long, it can not be used because the lead breaks at once.
Writing outside the field etc.
5
From Japan
On 2017-01-17 14:48:13
Since the eraser is retractable and the cap is not originally, there is no such thing as being bad that the cap is gone.
This review is about item#34975017.
Office work
1
From Japan
On 2016-10-26 17:53:26
Anyway the core breaks and does not become usable. I bought it and failed.
This review is about item#34974983.
Office work
1
From Japan
On 2016-07-05 08:30:41
When I try to write, the core is definitely broken. Anyway the core got popped up and it was tired.
This review is about item#34974983.
work
5
From Japan
On 2015-11-24 15:12:16
I always repeat. Since the eraser of the mechanical pencil is stored in the mechanical pencil body, there is no cap and there is no worry of losing the cap. All of our company 's Flower, this is a loyal user of this pencil. I will repeat in the future.
This review is about item#34974983.
Office work
1
From Japan
On 2013-10-25 11:44:34
It may be because the core is soft B, but you can break anyway.
This review is about item#34975001.
For studying
4
From Japan
On 2013-09-03 10:05:25
No quality problem!
This review is about item#34975017.
General office work
5
From Japan
On 2013-08-19 15:40:11
Because it is a Kokuyo product, there is a sense of trust in the item and COSPA is also good ^ ^ The eraser rubber part has about twice the length compared to other manufacturer's products and likes the color design ease of use together.
This review is about item#34974983.
Usual office work
5
From Japan
On 2013-04-09 10:15:26
Although the pen itself has a little weight, it is easy to grasp and easy to use. The color is also beautiful and it looks good. I am happy when it gets a bit lighter.
This review is about item#34974983.
Used when writing notes etc in the notebook at work and when drawing simple drawings
5
From Japan
On 2012-03-28 16:24:46
Until now I have been using various manufacturers of mechanical pencils, but the core does not come out or the part that is caught in the pocket breaks, it is not known since it has not yet been purchased but it is easy to write for me and the price is cheap so it becomes useless Even though I think that it should be replaced.
This review is about item#34974983.