Buy more than* S$200* and get FREE SHIPPING

  • Monkey Wrench, With Grip
  • Monkey Wrench, With Grip
  • Monkey Wrench, With Grip

Monkey Wrench, With Grip -

3.66 (35)
Item.#
35036443
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Ring Spanner Dimensions (mm)
13
Nominal Dimension (mm)
200
Overall Length (mm)
210
Maximum Openings (mm)
28
Weight (g)
280
Customer Reviews
5 star 10
4 star 11
3 star 7
2 star 6
1 star 1
Review Rating: 3.66
35 Customer Reviews
The reviews are automatic translation.
Maintenance of water supply and machinery
4
From Japan
On 2018-05-07 09:42:15
Petite, light and easy to use feeling. There is grip, it is easy to grasp.
This review is about item#8486606.
Maintenance of motorcycle, repair and inspection of water
4
From Japan
On 2018-03-04 21:01:27
This winter was a lot of repairs around the water, it helped more than I thought. I need one for home.
This review is about item#8486624.
To a group of tools
5
From Japan
On 2018-03-01 14:21:58
Frequently used frequently is useful in every case, easy to use it is good.
This review is about item#8486606.
Tightening and loosening of the nut
3
From Japan
On 2017-03-16 14:35:06
I thought it was more shabby but I was more firm than I thought and I can use it with chitin. no problem.
This review is about item#35036443.
Vehicle maintenance
3
From Japan
On 2017-02-16 15:11:58
On the other hand, in places where there are many cables etc in the car engine room, the size becomes a nuisance and it is hard to handle. A bit short, it may be ideal.
This review is about item#35036452.
Used to turn large size nut
5
From Japan
On 2016-12-23 18:25:50
In my case I used it to replace the headset of the bicycle, but the resin was wrapped around the grip and it was easy to use. I ordered two on 15% off day, but I was satisfied with the price as well.
This review is about item#8486624.
Automotive tools for automobiles and materials for remodeling
4
From Japan
On 2016-11-20 21:25:19
The finish of the jaw is not good and there are many backlashes, and Bali stands out. The maximum opening is 28 mm, but the scale is written up to 30 mm and expanded to the limit, it worked hard up to the opening 32.5 mm, other lineups might work hard as well. The hexagonal hole of the thing I bought was 6 mm wide and 8 mm wide (13 mm at + 12 points) and the grip label will be peeled off (before use). There is a sense of weight, but if there is one Colle wrench of the on-board tool is lost and it is recommended for vehicles that are not my favorite car (objections are there) ♪
This review is about item#35036443.
screw
3
From Japan
On 2016-08-22 18:36:27
Because the price is cheap, it is okay
This review is about item#8486606.
I use it for detailed work at my workplace.
5
From Japan
On 2016-04-13 11:09:42
The size was just right and it's very easy to use.
This review is about item#08486606.
Light maintenance
4
From Japan
On 2015-11-20 13:41:52
The feeling of use is not much different from the usual monkey. However, the thickness is also affordable and the grip feel is nice.
This review is about item#35036452.