Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Fluorescent Lamp Starter, Glow Starter

Fluorescent Lamp Starter, Glow Starter FG-1E

4.60 (10)
Item.#
35055072
Mfr.#
FG-1E
Package Qty.
1Box(20PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Tube Length (mm)
40
Connector
E17
Number of Opreration (Times)
6000
Type
E type
Pipe Diameter (phi mm)
17
Clasp
Screw type
Type
Tube lights
Rated Input Voltage (V)
100
Compatible
The main fluorescent lamp FL10, FL15, FL20S (S/18), FL30 (S), FCL20 (/ 18), FCL30 (/ 28), GL-15
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.60
10 Customer Reviews
The reviews are automatic translation.
For exchange
5
From Japan
On 2014-03-13 13:00:14
The price is cheap so you can exchange frequently
This review is about item#35055106.
To replace the fluorescent lamp
5
From Japan
On 2013-12-06 15:23:00
Since it is a maker item, it is using it without particular problem
This review is about item#35055072.
Exchange as a consumable item
5
From Japan
On 2013-11-21 13:22:06
It is saved more cheaply than purchasing at home center.
This review is about item#35055072.
When replacing the fluorescent lamp
1
From Japan
On 2013-08-29 17:48:20
I bought it on a 40 w fluorescent lamp but I could not use it because it seems not to correspond. Because it is not possible to return it, I felt that I could write a bit more item description (non-compliant items etc.) in detail. Because I could not use it, I decided the satisfaction level as "dissatisfied".
This review is about item#35055081.
Exchange with fluorescent lamp replacement set
5
From Japan
On 2013-06-05 08:29:39
Even if I say anything, I am satisfied that my money is satisfactory.
This review is about item#35055072.
Used for fluorescent light of company office.
5
From Japan
On 2013-04-11 00:53:25
I ordered with a fluorescent lamp and set. It is outstanding cost performance.
This review is about item#08733216.
For indoor fluorescent lights
5
From Japan
On 2013-03-06 17:06:22
It is this from a long time ago. There is no problem. I will buy it from now on.
This review is about item#08733216.
Factory work light
5
From Japan
On 2013-01-17 12:20:18
It can be used without any problem. Since goods arrive the next day, it is convenient not only for this item
This review is about item#08733216.
Simultaneously with fluorescent lamp.
5
From Japan
On 2012-08-13 19:52:29
I am using it all the time because I am convinced.
This review is about item#08733216.
For workshop certification
5
From Japan
On 2012-02-03 19:51:28
I think that it is a Panasonic product and the quality level is high.
This review is about item#08733216.