Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • SUS One-Touch Socket
  • SUS One-Touch Socket
  • SUS One-Touch Socket

SUS One-Touch Socket 221-436

4.29 (7)
Item.#
35063777
Mfr.#
221-436
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
SUS304/hair line
Dimensions C (mm)
35
Dimensions D (mm)
25
Nominal Diameter (mm)
32
Accessories
SUS cross recessed countersunk head wood screws (3.1x20)x2
Dimensions B (mm)
36
Dimensions A (mm)
32.6
Weight (g)
27
Customer Reviews
5 star 3
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Room drying, for clothes hanging
4
From Japan
On 2018-06-10 15:06:06
The protrusion of about 1 mm is attached to the inner side by two places on the left and right side, and its protrusion has become detachment stop. Since the pipe sticks out considerably firmly, the socket itself selects a base which is considerably fairly frustrating. For thin veneers and gypsum boards, there is concern that they are pulled out when pipes are inserted.
This review is about item#35063777.
Maintenance of a paid door
3
From Japan
On 2018-04-30 15:03:42
I wonder if the screws are pretty and can be added to the weight of the clothes.
This review is about item#35063777.
For fixing the throwing pipe hanging the curtain
5
From Japan
On 2018-02-09 14:58:08
Used a stainless steel pipe as a curtain rail and used as a fixing bracket for hand use. It was very good to fix the pipe firmly.
This review is about item#35063786.
Clothes hook pipe hook
4
From Japan
On 2017-03-31 03:57:14
It is convenient to remove by inserting from the top. The design is clean as well
This review is about item#35063786.
Support of boat's drive cover
5
From Japan
On 2017-03-24 14:58:42
It is perfect because it is firmer than it looks and it will not rust again.
This review is about item#35063777.
I used a clothespin between the wall and the wall.
4
From Japan
On 2016-01-18 09:26:05
Easy to install, removable, good.
This review is about item#35063777.
Hanger
5
From Japan
On 2013-06-16 08:38:53
In a method of inserting (pipe installation), if it is a form to be inserted obliquely, if the direction of both ends changes, it will become difficult to disengage.
This review is about item#35063777.