Buy more than* S$200* and get FREE SHIPPING

  • Stretch Film 15-Micron 500-mm Width

Stretch Film 15-Micron 500-mm Width -

4.44 (553)
Item.#
35116496
Mfr.#
-
Package Qty.
1Roll
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Breaking Strength (kgf)
22/500mm
Environmental Information
PVC-free
Thickness (microm)
15(0.015mm)
Length (m)
300
Material
Polyethylene
Tensile Strength (kgf)
17/500mm
Paper Tube Inside Diameter (mm)
76
Weight (g/pc)
2400
Width (mm)
500
Customer Reviews
5 star 357
4 star 116
3 star 53
2 star 21
1 star 6
Review Rating: 4.44
553 Customer Reviews
The reviews are automatic translation.
Place the product on a pallet or dolly and carry it safely
4
From Japan
On 2018-04-17 14:42:10
Safety first at product shipping, prevention of load collapse. I know, but if it is expensive I'm afraid I will make fewer windings. However, since the stretch film of monotaro is inexpensive, it can be used for a long time with safety priority.
This review is about item#6858092.
Wrap luggage piled on pallet
3
From Japan
On 2018-04-17 14:34:07
Often the paper core becomes thinner and the optional stretcher drops off with skusca! I would like to improve.
This review is about item#6858092.
Used to make works
5
From Japan
On 2018-04-15 16:21:28
I use it for the material under construction. Transparent film is used for making a base material with a width of 500 mm. It is saved with a narrow hand size and coloring with solid coloring lap and using this again with a smooth finish and using many prototypes as it is cheap if there is capacity. Stretch film is funny.
This review is about item#35116496.
Bulk item summary packing
4
From Japan
On 2018-04-14 13:49:42
Purchased cheaply with a combination of coupons etc. It arrives soon very much.
This review is about item#6858092.
When shipping electric equipment parts Plastic containers to be used during rolling when transporting
5
From Japan
On 2018-04-11 16:22:37
I am satisfied with the feeling of use as it is because the comfort is good.
This review is about item#6858092.
When transporting products on rainy days
5
From Japan
On 2018-04-10 13:50:55
It is manufacturing industry. I am using it on a rainy day especially in the transportation of products. It is handy and very useful.
This review is about item#6858092.
Food pallet transport
4
From Japan
On 2018-04-10 09:12:34
It is unbelievably durable as 15 microns. Good cost performance.
This review is about item#06858092.
For packing at the time of shipping
5
From Japan
On 2018-04-05 10:01:32
Cospa is good. We purchase only this item at our company.
This review is about item#06858092.
Product packaging, protection
4
From Japan
On 2018-03-28 17:08:28
I am using it all the time, I use it without problems. I think that it should be cheap so as to consume a lot, Monotaro Discount is the target aim
This review is about item#6858092.
Packaging operation
5
From Japan
On 2018-03-24 09:25:25
It was 15 microns which was the same as 300 mm width, but it felt easy to break.
This review is about item#35116496.