Buy more than* S$200* and get FREE SHIPPING

  • Cable Ties, Weather Resistant Type
  • Cable Ties, Weather Resistant Type
  • Cable Ties, Weather Resistant Type
  • Cable Ties, Weather Resistant Type

Cable Ties, Weather Resistant Type 100-BK

4.41 (537)
Item.#
35116977
Mfr.#
100-BK
Package Qty.
1Pack(100PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Color
Black
Thickness T (mm)
1.04
Overall Length L (mm)
100
Operating Temperature Range (deg C)
- 45-85
Loop Tension Strength Minimum Value(N[kgf])
78.4[8]
Caution
Since it will become easy to break when nylon products dry and water content falls, please use as soon as possible after opening.Please seal the bag after opening when storing., Since it will become easy to break when nylon products dry and water content falls, please use as soon as possible after opening.Please seal the bag after opening when storing.
Material
66 nylon
Maximum Bundle Diameter (phi mm)
22
Standard
UL standard item
Type
Weather-resistant
Width A (mm)
2.5
Customer Reviews
5 star 359
4 star 79
3 star 73
2 star 12
1 star 14
Review Rating: 4.41
537 Customer Reviews
The reviews are automatic translation.
various
5
From Japan
On 2018-01-23 17:02:33
I am satisfied with the amount against the quantity.
This review is about item#35117004.
Bundle of harness etc
3
From Japan
On 2017-11-20 15:06:01
I used AB series, but it is good and cheap, so is not it?
This review is about item#35117013.
Motorcycle maintenance
5
From Japan
On 2017-11-07 08:44:10
Because it is cheap, we are ordering a few items so that it becomes free shipping and other products.
This review is about item#35116995.
Electrical construction
5
From Japan
On 2017-09-22 11:42:37
Convenient to keep stock. Price is cheap and easy to order.
This review is about item#35116977.
Component fixation
5
From Japan
On 2017-07-11 17:48:31
Although it is quite a long type, it can be purchased very cheaply and it is saved. I think that it is not inferior to other companies' products.
This review is about item#17495923.
Temporary material binding
4
From Japan
On 2017-07-11 10:22:04
Temporarily fix hose etc to existing steel material. I'm looking forward to some time to replace with aging.
This review is about item#35116986.
cable tie
5
From Japan
On 2017-05-26 20:32:00
The cable tie (weatherproof type) is excellent in weather resistance and can be used for a long time even when using a cable tie.
This review is about item#35117004.
Installation of outdoor products
5
From Japan
On 2017-05-20 05:02:50
Compared with unpredictable one, it is long until the expiration date. Easy to install things that can not be stopped with screws
This review is about item#35116986.
Wrapping lines etc.
5
From Japan
On 2017-05-18 11:03:09
It is cheap and can be used without problems. I will place an order as soon as it is gone.
This review is about item#35116977.
Used for wire binding
5
From Japan
On 2017-04-28 15:52:20
The price is also cheap, and it can be used stably. Although it is used for automobiles, it seems that there is no deterioration, the part stopped has never been broken. I think that it is a good product.
This review is about item#35116977.