Buy more than* S$200* and get FREE SHIPPING

  • Standard Sprocket 25B Shape
  • Standard Sprocket 25B Shape
  • Standard Sprocket 25B Shape

Standard Sprocket 25B Shape K25B14

4.60 (5)
Item.#
35450624
Mfr.#
K25B14
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Minimum Shaft Hole Diameter d (mm)
8
Maximum Shaft Hole Diameter d (mm)
10
Prepared Hole Diameter d (mm)
7
Chain No.
25
Number of Gears
14
Shape
Shaving specifications
Face Width (T)(mm)
2.8
Bush Link Inner Width(W)(mm)
3.18
Material
Carbon steel for machine structural purposes
Shaft Hole Diameter d(mm)
(Lower hole)7, (Minimum) 8, (maximum) 10
Boss Diameter BD (mm)
20
Type
K25B
Weight (g)
50
Pitch (mm)
6.35
Outside Diameter (Do)(phi mm)
32
Pitch Diameter (Dp) (phi mm)
28.54
Bush Outer Diameter (Dr)(mm)
3.30
Boss Length BL (mm)
15
Caution
Additional machining, keyway milling, and drilling are not available.
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Drive transmission of robot arm
5
From Japan
On 2016-03-16 14:55:46
Easy to use and affordable.
This review is about item#35450624.
Mini railroad locomotive
5
From Japan
On 2015-12-12 11:40:38
I am satisfied.
This review is about item#35450956.
Drive part
5
From Japan
On 2015-03-09 13:35:01
Mainly used in additional work. It is cheap and easy to use
This review is about item#35450685.
Trial production of photovoltaic power generation tracker
5
From Japan
On 2014-08-10 15:08:32
I am very satisfied with the number of items and the price. Moreover, the mechanism of shipping fee payment upon the delivery of the split (only the actual part price for the later delivery) is also conscientious and satisfactory. There is no dissatisfaction etc. of the goods themselves.
This review is about item#35450581.
For maintenance purpose of machining exclusive use machine
3
From Japan
On 2013-09-27 13:17:28
I used additional work and used it, but I felt there was material variation. There is no problem because it is used to use without heat treatment. .
This review is about item#35450807.