Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 2 Wheeled Vehicle Head Bulb T19 12V, Double Bulb
  • 2 Wheeled Vehicle Head Bulb T19 12V, Double Bulb
  • 2 Wheeled Vehicle Head Bulb T19 12V, Double Bulb
  • 2 Wheeled Vehicle Head Bulb T19 12V, Double Bulb

2 Wheeled Vehicle Head Bulb T19 12V, Double Bulb 1P2015

by M&H
4.65 (55)
Item.#
35505303
Mfr.#
1P2015
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Connector
P15d25-1
Glass Bulb Type
T19
Rated Power (W)
30/30
Compatible
Head ball
Color
Clear
Rated Voltage (V)
12
Type
Double
Customer Reviews
5 star 41
4 star 9
3 star 5
2 star 0
1 star 0
Review Rating: 4.65
55 Customer Reviews
The reviews are automatic translation.
Replacement of headlight bulb of lead 90
5
From Japan
On 2018-04-20 03:42:48
At the price of 1/3 of the price of the parts list published at that time (amazed) I was wondering if I could buy it, but the light intensity was perfectly satisfactory. I think that the conventional bulb color is more noticeable than white when driving in daytime lighting.
This review is about item#35505321.
Maintenance of mopeds
5
From Japan
On 2018-03-25 19:04:34
Although it is an inexpensive product, it can be used with confidence as it is a manufacturer product that is always used.
This review is about item#35505303.
Super Cub
5
From Japan
On 2018-03-23 21:27:32
Super cub used for 6V ~ 12V conversion. It was good that it was cheaper than the nearby home center home center.
This review is about item#35505303.
Used for address V100
3
From Japan
On 2018-03-20 07:30:56
Slightly, although it was hard to install, it was installed. It is pretty bright and I like it.
This review is about item#35505303.
When replacing scooter head light
5
From Japan
On 2018-02-28 12:27:44
I thought that it was dark, but I did not have such a thing. After that, I am looking forward to durability. At the moment I do not know the difference with expensive valves.
This review is about item#35505303.
Maintenance of motorcycle
5
From Japan
On 2018-01-31 14:44:09
The price is cheap and it saves expenses, it is saved, quality does not matter.
This review is about item#35505303.
Used for Honda - Tsui.
5
From Japan
On 2017-12-29 00:07:57
There is sharpness at the time of switching two stages also bright and easy to operate.
This review is about item#35505337.
Repair
5
From Japan
On 2017-12-25 07:21:57
It became brightness close to the standard item. Transactions are smooth and Speed ​​Museum is also appreciated.
This review is about item#35505321.
I use it for Super Cub
5
From Japan
On 2017-12-18 09:23:00
It is cheap, bright and no problem. I want to order again when it runs out!
This review is about item#35505294.
Used for running a two-wheeled vehicle
5
From Japan
On 2017-11-17 15:04:39
It is cheap and very satisfied. I will purchase it again when it runs out.
This review is about item#35505294.