Buy more than* S$200* and get FREE SHIPPING

  • 2 Wheeled Vehicle Bayonet Cap Bulb G18 12V, Single Bulb

2 Wheeled Vehicle Bayonet Cap Bulb G18 12V, Single Bulb 1P5115

by M&H
4.75 (20)
Item.#
35506161
Mfr.#
1P5115
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-02-23
Now we ship to...
...see all
Item Feature
Glass Bulb Type
G18
Rated Voltage (V)
12
Rated Power (W)
23
Compatible
Turn signal bulb, stop ball
Connector
BA15s
Type
Single
Color
Clear
Customer Reviews
5 star 17
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.75
20 Customer Reviews
The reviews are automatic translation.
Automobile inspection and maintenance
5
From Japan
On 2018-02-10 18:42:08
Because it is cheap, I have purchased repeat. It is saved, Yone.
This review is about item#35506125.
Reserved
5
From Japan
On 2018-01-28 19:12:42
It was cheap and could be purchased. Thank you very much. I will use it in the future.
This review is about item#35506064.
Used for a bike's turn signal
5
From Japan
On 2017-11-29 17:20:40
It can be used with a small glass shape and a small body size blinker. It is also good to be able to choose a lot of colors and wattages.
This review is about item#35506125.
Replacement
5
From Japan
On 2017-11-23 15:24:55
I did not place it in the shop front of a neighborhood home center or automobile related goods store, so I ordered it here.
This review is about item#35506125.
Change the turn signal
5
From Japan
On 2017-10-18 15:17:07
There is no unevenness and it is a good thing. I feel a bit darker than when it is transparent, but I am satisfied.
This review is about item#265046.
Valve for turn signal lamp of old motorcycle
5
From Japan
On 2017-07-18 16:36:54
A few valued valves were also unknowingly knocked down and the number was reduced and purchased for replenishment.
This review is about item#35506161.
Since I bought an old car, I bought it for expendable item replacement
5
From Japan
On 2017-07-05 22:34:27
As with the conventional valve, the usability is good and the assembly was possible without problems
This review is about item#35506125.
Maintenance of mini bikes
5
From Japan
On 2017-05-30 22:42:45
Because the price is cheap, I always use it. Especially concerning quality does not seem to be a problem.
This review is about item#35505976.
Blur prevention
4
From Japan
On 2017-05-04 21:58:11
Installation tool and installation surface did not match, but it was managed with soldering iron!
This review is about item#35506125.
For RZ 250 R
5
From Japan
On 2016-08-07 21:10:03
Since I purchased it by investigating wattage and color, there is no problem. It was perfect. I will purchase again if it runs out!
This review is about item#35506143.