Buy more than* S$200* and get FREE SHIPPING

  • Glass Tube Fuse 25mm

Glass Tube Fuse 25mm GFS7

by M&H
4.82 (17)
Item.#
35507981
Mfr.#
GFS7
Package Qty.
1Pack(3PC)
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
25
Current (A)
7
Customer Reviews
5 star 15
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.82
17 Customer Reviews
The reviews are automatic translation.
Motorcycle maintenance
4
From Japan
On 2018-01-21 01:52:35
Glass tube fuse for motorcycles was sold at a nearby home center and it was saved. I think that the price is also cheap.
This review is about item#35507981.
Used for Super Cub 50
5
From Japan
On 2017-07-13 22:23:43
7 A can fuse is not sold at town part shops.
This review is about item#35507981.
As a bike reserve
5
From Japan
On 2017-07-06 16:36:48
I searched for stores for shops, but I was uneasy because I could not find it. With this you can spare and you can run with confidence.
This review is about item#35507981.
Cigar lighter of private car
5
From Japan
On 2017-05-03 14:29:54
The car's cigar lighter was a 25 mm glass tube fuse. I was in trouble because I did not sell it even when I went to a mass merchandise store. It was very helpful
This review is about item#35507981.
For use on a motorcycle
5
From Japan
On 2016-11-27 17:57:48
In my neighborhood, there is no store with 6V electrical equipment on, it will be saved. Moreover, it is cheap.
This review is about item#268293.
Installed in little cub
5
From Japan
On 2016-10-31 23:32:28
I needed something necessary because it was handled, it was very helpful.
This review is about item#35507981.
When maintenance of old car (motorcycle)
5
From Japan
On 2016-06-15 09:02:00
Part names for old bikes are not available at all, so they are very handy. Quality is also no problem.
This review is about item#35507981.
Used for Super Cub 50
5
From Japan
On 2016-03-16 22:32:41
There is no dissatisfaction with the product. I could not find this 7 A easily so I am satisfied with this price with 10 bottles.
This review is about item#00268293.
Battery fuse replacement
5
From Japan
On 2016-01-15 09:35:35
It now becomes a product that is hard to find, so it will not be easy to find it soon
This review is about item#35507981.
Replacing old 750 fuses
5
From Japan
On 2015-11-12 19:50:09
Recently the glass tube fuse is not sold much. Indeed, short type was no longer hard to obtain, but it is surprising that it is in motottaro.
This review is about item#35507997.