Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Glass Tube Fuse 25mm

Glass Tube Fuse 25mm GFS10

by M&H
4.84 (19)
Item.#
35507997
Mfr.#
GFS10
Package Qty.
1Pack(3PC)
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
25
Current (A)
10
Customer Reviews
5 star 17
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.84
19 Customer Reviews
The reviews are automatic translation.
For Super Cub repair
5
From Japan
On 2018-05-29 12:54:00
Since it is not put in the home center etc., I will do a lot of work.
This review is about item#35507981.
Replacement fuse for motorcycle battery
5
From Japan
On 2018-04-26 22:37:06
Just a fuse of this size was in trouble because it was not handled at the home center. I did not enter the case if it was big, and it was a scarce if it was a small one so I stopped it with a vinyl tape.
This review is about item#35507997.
Motorcycle maintenance
4
From Japan
On 2018-01-21 01:52:35
Glass tube fuse for motorcycles was sold at a nearby home center and it was saved. I think that the price is also cheap.
This review is about item#35507981.
Used for Super Cub 50
5
From Japan
On 2017-07-13 22:23:43
7 A can fuse is not sold at town part shops.
This review is about item#35507981.
As a bike reserve
5
From Japan
On 2017-07-06 16:36:48
I searched for stores for shops, but I was uneasy because I could not find it. With this you can spare and you can run with confidence.
This review is about item#35507981.
Cigar lighter of private car
5
From Japan
On 2017-05-03 14:29:54
The car's cigar lighter was a 25 mm glass tube fuse. I was in trouble because I did not sell it even when I went to a mass merchandise store. It was very helpful
This review is about item#35507981.
For use on a motorcycle
5
From Japan
On 2016-11-27 17:57:48
In my neighborhood, there is no store with 6V electrical equipment on, it will be saved. Moreover, it is cheap.
This review is about item#268293.
Installed in little cub
5
From Japan
On 2016-10-31 23:32:28
I needed something necessary because it was handled, it was very helpful.
This review is about item#35507981.
When maintenance of old car (motorcycle)
5
From Japan
On 2016-06-15 09:02:00
Part names for old bikes are not available at all, so they are very handy. Quality is also no problem.
This review is about item#35507981.
Used for Super Cub 50
5
From Japan
On 2016-03-16 22:32:41
There is no dissatisfaction with the product. I could not find this 7 A easily so I am satisfied with this price with 10 bottles.
This review is about item#00268293.