Buy more than* S$200* and get FREE SHIPPING

  • Drymet LF Bush
  • Drymet LF Bush
  • Drymet LF Bush

Drymet LF Bush LFB-1220

4.50 (8)
Item.#
35509957
Mfr.#
LFB-1220
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Allowable Maximum Speed V (m/s[m/min])
0.65[39]
Allowable PV Value (N/mm2/m/sec)[kgf/cm2/m/min]
3.60[2200]
Lubricating Method
Unlubricated
Wall Thickness T (mm)
1.0
Tolerance of Outside Diameter (mm)
+0.030 - +0.060
Length L(mm)
20
TRUSCO Part Number
220-5807
Allowable Maximum Surface Pressure P (N/mm2[kgf/cm2])
49.0[500]
Length Tolerance (mm)
0 to -0.3
Operating Temperature Range (deg C)
-200 to +280
Thickness Tolerance (mm)
0 to -0.025
Inside Diameter d (phi mm)
12
Outside Diameter D (phi mm)
14
Customer Reviews
5 star 6
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
For mold prototyping
5
From Japan
On 2018-02-09 14:54:40
We are using it without problems. Nothing in particular.
This review is about item#35509476.
New Industrial Machinery Parts
5
From Japan
On 2016-06-09 17:18:10
I was able to order one piece and I was satisfied with the price The quality of the goods is as I expected
This review is about item#35510203.
I use it for a color for a hinge
5
From Japan
On 2016-04-25 14:53:57
Welcome to weld
This review is about item#35510422.
bearing
5
From Japan
On 2014-11-18 13:19:19
We can now rotate smoothly by attaching the dimensions you want for the bearings.
This review is about item#35509957.
bearing
5
From Japan
On 2013-12-20 15:42:22
I was glad that I could purchase even a small number
This review is about item#35511043.
Mechanical parts
3
From Japan
On 2013-06-29 06:00:17
It was able to be used without problems
This review is about item#35509817.
Mechanical parts
3
From Japan
On 2013-06-29 05:58:32
It was nice to buy it cheaply
This review is about item#35509792.
I put it in the axis of the crane.
5
From Japan
On 2011-11-19 09:26:39
It began to turn lightly.
This review is about item#35511481.