Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • V Belt Lead S II Sa Shape for Agricultural Machine
  • V Belt Lead S II Sa Shape for Agricultural Machine
  • V Belt Lead S II Sa Shape for Agricultural Machine

V Belt Lead S II Sa Shape for Agricultural Machine SA27

4.67 (70)
Item.#
35706763
Mfr.#
SA27
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Using Limit Temperature (degree c)
-30 - 90
Upper Belt Width (mm)
12.7
Type
SA type
Effective Pitch Lap Length (mm)
27
Electrical Resistance (ohm)
Less than 6M
Belt Height (mm)
7.0
Purpose
For agricultural machinery
Customer Reviews
5 star 55
4 star 7
3 star 8
2 star 0
1 star 0
Review Rating: 4.67
70 Customer Reviews
The reviews are automatic translation.
Walking grass mower
5
From Japan
On 2018-04-18 11:16:35
Although I have purchased several belts, I am using it at ease because it is inexpensive and good goods.
This review is about item#35706955.
Machine maintenance
5
From Japan
On 2018-04-10 15:22:36
Price is cheap and lasts long, there are no improvement points and it is very good
This review is about item#35706946.
It is a belt for running grass cutters.
5
From Japan
On 2018-03-30 21:16:51
Thank you for quick response. I hope in the future as well.
This review is about item#35706736.
Exchange of driving belt of hammer knife mower
5
From Japan
On 2018-02-12 18:31:17
If you exchange it yourself it is very cheap! The size is abundant.
This review is about item#35706955.
I do not use it for work
5
From Japan
On 2017-12-24 06:41:55
I occasionally use it, but it was as planned as usual.
This review is about item#35706763.
Maintenance of combine
5
From Japan
On 2017-11-14 22:06:18
Cost performance is also satisfied. I also appreciate quick response.
This review is about item#35706833.
Maintenance of agricultural machinery
5
From Japan
On 2017-10-27 10:00:53
Good at long lasting goods at cheap prices Good Good shipping costs when purchasing separately
This review is about item#35706876.
Rice reaping operation Rice reaping operation
5
From Japan
On 2017-10-24 05:03:36
There was no spare and I was worried about working the next day I was able to work safely with quick response
This review is about item#35706833.
Maintenance of farm equipment
5
From Japan
On 2017-09-28 23:47:31
It was good that I could buy it cheaper than purchasing it at home center etc.
This review is about item#35706842.
As for transferring paddy in dryer
5
From Japan
On 2017-09-26 21:38:12
I was relieved without troubles due to quick response. We will continue to use it.
This review is about item#35706806.