Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • V Belt Lead S II Sa Shape for Agricultural Machine
  • V Belt Lead S II Sa Shape for Agricultural Machine
  • V Belt Lead S II Sa Shape for Agricultural Machine

V Belt Lead S II Sa Shape for Agricultural Machine SA38

4.67 (75)
Item.#
35706876
Mfr.#
SA38
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Belt Height (mm)
7.0
Purpose
For agricultural machinery
Using Limit Temperature (degree c)
-30 - 90
Upper Belt Width (mm)
12.7
Type
SA type
Effective Pitch Lap Length (mm)
38
Electrical Resistance (ohm)
Less than 6M
Customer Reviews
5 star 59
4 star 7
3 star 9
2 star 0
1 star 0
Review Rating: 4.67
75 Customer Reviews
The reviews are automatic translation.
Maintenance of snow removing machine
5
From Japan
On 2018-06-13 21:17:56
Because it is a brand name, it can be used with confidence. Also the price is not cheap but it will be cheap if you buy it with other things collectively Is accuracy, etc. at a level that does not matter?
This review is about item#35706797.
Machine maintenance
5
From Japan
On 2018-06-02 00:26:19
It is a mistake-free product. It is truly. I can not complain
This review is about item#35706684.
No instrument
3
From Japan
On 2018-05-25 20:25:55
I made a mistake in size. I think that things are good. "Has become.
This review is about item#35706711.
Pruned branch processor
5
From Japan
On 2018-05-22 22:47:45
It is a part of the machine that overwhelms the belt, so delivery is quick and it is saved.
This review is about item#35706772.
Exchange of V belt of cultivator
5
From Japan
On 2018-05-04 00:01:13
I searched for the same thing with DIY etc, but because there was not, the same thing is used and using it, the machine is satisfied by being choked. Because the cultivator was old, I thought that it takes time and effort to find the V-belt. It was very helpful.
This review is about item#35706781.
Walking grass mower
5
From Japan
On 2018-04-18 11:16:35
Although I have purchased several belts, I am using it at ease because it is inexpensive and good goods.
This review is about item#35706955.
Machine maintenance
5
From Japan
On 2018-04-10 15:22:36
Price is cheap and lasts long, there are no improvement points and it is very good
This review is about item#35706946.
It is a belt for running grass cutters.
5
From Japan
On 2018-03-30 21:16:51
Thank you for quick response. I hope in the future as well.
This review is about item#35706736.
Exchange of driving belt of hammer knife mower
5
From Japan
On 2018-02-12 18:31:17
If you exchange it yourself it is very cheap! The size is abundant.
This review is about item#35706955.
I do not use it for work
5
From Japan
On 2017-12-24 06:41:55
I occasionally use it, but it was as planned as usual.
This review is about item#35706763.