Buy more than* S$200* and get FREE SHIPPING

  • V Belt Lead S II Sa Shape for Agricultural Machine
  • V Belt Lead S II Sa Shape for Agricultural Machine
  • V Belt Lead S II Sa Shape for Agricultural Machine

V Belt Lead S II Sa Shape for Agricultural Machine SA44

4.66 (67)
Package Qty.
Ship pack of
13.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Using Limit Temperature (degree c)
-30 - 90
Upper Belt Width (mm)
SA type
Effective Pitch Lap Length (mm)
Electrical Resistance (ohm)
Less than 6M
Belt Height (mm)
For agricultural machinery
Customer Reviews
5 star 52
4 star 7
3 star 8
2 star 0
1 star 0
Review Rating: 4.66
67 Customer Reviews
The reviews are automatic translation.
Exchange of driving belt of hammer knife mower
From Japan
On 2018-02-12 18:31:17
If you exchange it yourself it is very cheap! The size is abundant.
This review is about item#35706955.
I do not use it for work
From Japan
On 2017-12-24 06:41:55
I occasionally use it, but it was as planned as usual.
This review is about item#35706763.
Maintenance of combine
From Japan
On 2017-11-14 22:06:18
Cost performance is also satisfied. I also appreciate quick response.
This review is about item#35706833.
Maintenance of agricultural machinery
From Japan
On 2017-10-27 10:00:53
Good at long lasting goods at cheap prices Good Good shipping costs when purchasing separately
This review is about item#35706876.
Rice reaping operation Rice reaping operation
From Japan
On 2017-10-24 05:03:36
There was no spare and I was worried about working the next day I was able to work safely with quick response
This review is about item#35706833.
Maintenance of farm equipment
From Japan
On 2017-09-28 23:47:31
It was good that I could buy it cheaper than purchasing it at home center etc.
This review is about item#35706842.
As for transferring paddy in dryer
From Japan
On 2017-09-26 21:38:12
I was relieved without troubles due to quick response. We will continue to use it.
This review is about item#35706806.
To change the belt of the combine. We also patronize other farm work machines.
From Japan
On 2017-09-17 22:57:05
Mandatory for belt exchange of agricultural machines with many backing tensioners! It is supple and user-friendly is very good. However, durability may be "average". However, I would like to thank the agricultural machines that work well and I will try comfortable work with timely exchange.
This review is about item#35706937.
Power transmission of cultivators
From Japan
On 2017-08-22 14:39:07
I arrived early and I was able to work without delay! Quality is the highest as it is a leading manufacturer.
This review is about item#35706797.
During maintenance of rotary mower
From Japan
On 2017-08-19 20:52:03
Price, time to arrival are both satisfying. Goods are also high quality and no problem.
This review is about item#35707384.