Buy more than* S$200* and get FREE SHIPPING

  • V Belt Lead S II Sa Shape for Agricultural Machine
  • V Belt Lead S II Sa Shape for Agricultural Machine
  • V Belt Lead S II Sa Shape for Agricultural Machine

V Belt Lead S II Sa Shape for Agricultural Machine SA89

4.66 (67)
Item.#
35707384
Mfr.#
SA89
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Type
SA type
Effective Pitch Lap Length (mm)
89
Electrical Resistance (ohm)
Less than 6M
Belt Height (mm)
7.0
Purpose
For agricultural machinery
Using Limit Temperature (degree c)
-30 - 90
Upper Belt Width (mm)
12.7
Customer Reviews
5 star 52
4 star 7
3 star 8
2 star 0
1 star 0
Review Rating: 4.66
67 Customer Reviews
The reviews are automatic translation.
Exchange of driving belt of hammer knife mower
5
From Japan
On 2018-02-12 18:31:17
If you exchange it yourself it is very cheap! The size is abundant.
This review is about item#35706955.
I do not use it for work
5
From Japan
On 2017-12-24 06:41:55
I occasionally use it, but it was as planned as usual.
This review is about item#35706763.
Maintenance of combine
5
From Japan
On 2017-11-14 22:06:18
Cost performance is also satisfied. I also appreciate quick response.
This review is about item#35706833.
Maintenance of agricultural machinery
5
From Japan
On 2017-10-27 10:00:53
Good at long lasting goods at cheap prices Good Good shipping costs when purchasing separately
This review is about item#35706876.
Rice reaping operation Rice reaping operation
5
From Japan
On 2017-10-24 05:03:36
There was no spare and I was worried about working the next day I was able to work safely with quick response
This review is about item#35706833.
Maintenance of farm equipment
5
From Japan
On 2017-09-28 23:47:31
It was good that I could buy it cheaper than purchasing it at home center etc.
This review is about item#35706842.
As for transferring paddy in dryer
5
From Japan
On 2017-09-26 21:38:12
I was relieved without troubles due to quick response. We will continue to use it.
This review is about item#35706806.
To change the belt of the combine. We also patronize other farm work machines.
5
From Japan
On 2017-09-17 22:57:05
Mandatory for belt exchange of agricultural machines with many backing tensioners! It is supple and user-friendly is very good. However, durability may be "average". However, I would like to thank the agricultural machines that work well and I will try comfortable work with timely exchange.
This review is about item#35706937.
Power transmission of cultivators
5
From Japan
On 2017-08-22 14:39:07
I arrived early and I was able to work without delay! Quality is the highest as it is a leading manufacturer.
This review is about item#35706797.
During maintenance of rotary mower
5
From Japan
On 2017-08-19 20:52:03
Price, time to arrival are both satisfying. Goods are also high quality and no problem.
This review is about item#35707384.