Buy more than* S$200* and get FREE SHIPPING

  • Idler Sprocket
  • Idler Sprocket
  • Idler Sprocket
  • Idler Sprocket

Idler Sprocket ID40C13D10

4.00 (3)
Item.#
35739033
Mfr.#
ID40C13D10
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Hardness
Induction hardening tooth tip
Type
ID40C
Weight (kg)
0.15
Number of Gears
13
Outside Diameter (Do)(phi mm)
59
Boss Diameter BD (mm)
38
Compatible Size
(Idler pin) IDP6000
Caution
The bearing is located in the center of the sprocket.
Pitch Diameter (DP)(mm)
53.07
Inner Diameter D (mm)
10
Dimensions BL (mm)
14
Chain No.
40
Face Width (T)(mm)
7.2
Bearing
6000ZZ
Surface Processing
Black Oxide (trimanganese tetroxide membrane)
Material
Carbon steel for machine structural purposes
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Machine creation
4
From Japan
On 2017-11-16 22:38:48
I use it every time. I think that it is reasonable and good product.
This review is about item#35738981.
Machine maintenance
3
From Japan
On 2015-11-10 18:30:09
Since there was nothing suitable for the pitch of the chain and the inside width of the link, we cut and modified the width of the tooth
This review is about item#35739033.
Adjustment of chain tension
5
From Japan
On 2014-06-11 16:41:32
You can use it like any other company's products. No problem.
This review is about item#35738981.