Buy more than* S$200* and get FREE SHIPPING

  • Spacer, Polyacetal

Spacer, Polyacetal 3x6x8

4.22 (23)
Package Qty.
Ship pack of
0.99 SGD
Shipped after 2018-03-26
Now we ship to...
...see all
Item Feature
Inner Diameter x Outside Diameter (phi mm)
Length L(mm)
Inner Diameter (phi mm)
Outer Diameter (phi mm)
Customer Reviews
5 star 17
4 star 1
3 star 0
2 star 3
1 star 2
Review Rating: 4.22
23 Customer Reviews
The reviews are automatic translation.
High definition jig creation
From Japan
On 2018-02-12 16:10:57
I bought 3.2 mm x 6 mm x 25 mm, but the item that I received was 3.25 mm x 5.80 mm x 24.75 mm. We could not use this time because the accuracy error is so bad. I want you to express the error of ±.
This review is about item#35797142.
As a spacer
From Japan
On 2018-02-06 15:25:47
I am satisfied with the product. I think that it is convenient when ordering if there is set sale of 20 or 30.
This review is about item#35797151.
Parts of equipment
From Japan
On 2017-12-28 21:56:33
I did not make it in time this time, but I made it from a round bar from lathe machining, but when I measured this spacer, I gave up because the tolerance was quite sweet and I gave up, I bought a spacer of Hironosu instruments although the examination has not been completed yet. It is cheap as 9 yen per piece, but I think that it should be usable. This is tolerance ± 0.1.
This review is about item#35797246.
For fixing the aluminum case of the board
From Japan
On 2017-11-23 21:19:03
Purchase the board with 3 mm fixing hole as a reinsulating spacer to fix it to the aluminum case. There is no waste as it can be purchased in units of 1 piece. In terms of price it does not cost a lot of purchase, but it is cheap. For size, it is saved when the inner diameter is 2.1 mm / 2.6 mm.
This review is about item#35797054.
Adjust height of screw of prototype
From Japan
On 2017-07-10 16:10:29
It is used to adjust the height of the screw of the prototype. It is good that the size is complete. It is hard to be cheaper if it is a bit more expensive.
This review is about item#35797097.
Fixation inside the device
From Japan
On 2017-05-24 09:00:33
I used it for fixing 35 mm wide DIN rail but it is necessary and sufficient quality without any cracking.
This review is about item#35797167.
Substrate fixing
From Japan
On 2017-05-22 17:45:55
Goods themselves are good. Just a few (tens of) purchase individually wrapped and troublesome opening is troublesome. I want you to wrap them to a certain extent. I would appreciate it if the price is a bit cheaper
This review is about item#35797133.
It is used for the foundation of LED lighting.
From Japan
On 2017-05-08 18:32:37
It is a part to fix the exposed LED lighting. Surprisingly the price is high.
This review is about item#35797124.
Placing the board
From Japan
On 2017-04-27 16:06:41
It helps to mount your own board floating on the printed circuit board. The hole is also M3 so it is convenient to pass generic screws around there.
This review is about item#35797063.
From Japan
On 2017-04-23 08:09:32
I wanted insulation and wanted spacers. The price is abundant and this price is saved. I am happy if it gets cheaper.
This review is about item#35797097.