Buy more than* S$200* and get FREE SHIPPING

  • Spacer, Polyacetal

Spacer, Polyacetal 4x8x5

4.24 (25)
Item.#
35797167
Mfr.#
4x8x5
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Polyacetal
Outer Diameter (phi mm)
8
Inner Diameter x Outside Diameter (phi mm)
4x8
Pitch
1.25
Length L(mm)
5
Inner Diameter (phi mm)
4
Customer Reviews
5 star 18
4 star 2
3 star 0
2 star 3
1 star 2
Review Rating: 4.24
25 Customer Reviews
The reviews are automatic translation.
Part rise
5
From Japan
On 2018-04-04 20:10:23
It is versatile and versatile and easy to use. Price is also cheap and saved.
This review is about item#35797167.
As an external direct ignition attachment spacer of automobile engine (4AG 5V)
4
From Japan
On 2018-03-22 07:36:37
I lost the aluminum spacer and I was looking for it as a substitute and it was just a good size so purchase and install it. Influence by heat It is a bit uneasy but I will look at the situation.
This review is about item#35797291.
High definition jig creation
1
From Japan
On 2018-02-12 16:10:57
I bought 3.2 mm x 6 mm x 25 mm, but the item that I received was 3.25 mm x 5.80 mm x 24.75 mm. We could not use this time because the accuracy error is so bad. I want you to express the error of ±.
This review is about item#35797142.
As a spacer
5
From Japan
On 2018-02-06 15:25:47
I am satisfied with the product. I think that it is convenient when ordering if there is set sale of 20 or 30.
This review is about item#35797151.
Parts of equipment
1
From Japan
On 2017-12-28 21:56:33
I did not make it in time this time, but I made it from a round bar from lathe machining, but when I measured this spacer, I gave up because the tolerance was quite sweet and I gave up, I bought a spacer of Hironosu instruments although the examination has not been completed yet. It is cheap as 9 yen per piece, but I think that it should be usable. This is tolerance ± 0.1.
This review is about item#35797246.
For fixing the aluminum case of the board
5
From Japan
On 2017-11-23 21:19:03
Purchase the board with 3 mm fixing hole as a reinsulating spacer to fix it to the aluminum case. There is no waste as it can be purchased in units of 1 piece. In terms of price it does not cost a lot of purchase, but it is cheap. For size, it is saved when the inner diameter is 2.1 mm / 2.6 mm.
This review is about item#35797054.
Adjust height of screw of prototype
5
From Japan
On 2017-07-10 16:10:29
It is used to adjust the height of the screw of the prototype. It is good that the size is complete. It is hard to be cheaper if it is a bit more expensive.
This review is about item#35797097.
Fixation inside the device
5
From Japan
On 2017-05-24 09:00:33
I used it for fixing 35 mm wide DIN rail but it is necessary and sufficient quality without any cracking.
This review is about item#35797167.
Substrate fixing
2
From Japan
On 2017-05-22 17:45:55
Goods themselves are good. Just a few (tens of) purchase individually wrapped and troublesome opening is troublesome. I want you to wrap them to a certain extent. I would appreciate it if the price is a bit cheaper
This review is about item#35797133.
It is used for the foundation of LED lighting.
5
From Japan
On 2017-05-08 18:32:37
It is a part to fix the exposed LED lighting. Surprisingly the price is high.
This review is about item#35797124.