Buy more than* S$200* and get FREE SHIPPING

  • BIG SCOOTER MB-67

BIG SCOOTER MB-67 122514

by IRC
4.70 (46)
Item.#
36118257
Mfr.#
122514
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Pattern
MB 67
Speed Symbol / Load Indication
55P
Tire Size
110/90-13 M/C F
Type
T/L
Rim Diameter (inch)
13
Compatible
For front
Customer Reviews
5 star 37
4 star 5
3 star 3
2 star 1
1 star 0
Review Rating: 4.70
46 Customer Reviews
The reviews are automatic translation.
Tire change of signas
5
From Japan
On 2017-04-06 21:10:27
You can also defeat grip with confidence. The price is cheap and life repeats at 10,000 km. Although genuine chances are not reduced at all, the ride is worst and the rain slips. Even if the groove remains, we will recommend replacement. The movement will change.
This review is about item#36118214.
cheap!
5
From Japan
On 2016-10-20 08:35:50
It was the cheapest compared with other companies when thinking about shipping costs. It will cost from 23,000 yen to 25,000 yen in front and back after exchanging the tires at the motorcycle shop, but if you do it yourself, it costs only about 10,000 yen for the tire. I will buy it next time as well.
This review is about item#36118275.
Tire exchange
5
From Japan
On 2016-08-07 11:11:23
Until now, I used HOOPPRO, but the price is high, so I made it for this tire. Honestly I have never used IRC before, so I did not understand the previous evaluation. Because there was no mountain of tires I bought it temporarily but it is quite a good tire. I felt a little slippery until the surface of the tire was scraped, but it turned out to be a good tire to grip considerably after peeling off. I wonder if it will rain days like HOOPPRO too much? I am concerned how much you will grip in the winter afterwards. I think that I will continue to use this tire.
Because of tire wear on the front wheels
5
From Japan
On 2016-07-22 17:24:42
I used Dunlop until now but changed this time to IRC tires this time. Since I was using an IRC tire at the time of trial, I decided on the price low. The exchange is next Sunday. I'm looking forward to it.
This review is about item#36118257.
Used for private bike.
5
From Japan
On 2016-07-20 15:12:16
It is not too hard and not too soft, and if you are on a city ride enough price is appreciated.
This review is about item#17581822.
motorcycle
4
From Japan
On 2016-07-06 18:11:27
There is no problem, feeling of use is good.
This review is about item#36118257.
For my scooter
4
From Japan
On 2016-06-24 17:46:48
It is a well-curving tire.
This review is about item#36118223.
Signon x F tire
5
From Japan
On 2016-06-08 11:49:16
I always buy this item. I can trust the grip well. Monotaro is cheap.
This review is about item#36118223.
Tire change of a scooter
5
From Japan
On 2016-06-03 06:22:39
It is made in Japan and has a sense of security. I got lost as an Asian tire, but I decided to IRC tire, looking at various reviews.
This review is about item#36118214.
It is a tire for commuting motorcycle.
5
From Japan
On 2016-02-17 09:23:15
As expected it is very helpful if this price.
This review is about item#36118214.