Buy more than* S$200* and get FREE SHIPPING

  • ATB/MTB Brake Inner Cable, P.T.F.E Coated

ATB/MTB Brake Inner Cable, P.T.F.E Coated LY-BPT20-76Plus2C-C

4.62 (8)
Item.#
36674723
Mfr.#
LY-BPT20-76Plus2C-C
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
"Slick Stainless" cable is a strong stainless against rust inner cable, with having a flat polished surface to reduce friction., "Slick Stainless" cable is a strong stainless against rust inner cable, with having a flat polished surface to reduce friction.
Color
black, Black
Accessories
X2 or inner end cap, X2 or inner end cap
Dimensions (phi mm)
1.6, 1.6
Material
stainless, Stainless
Dimension (mm)
2000, 2000
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Maintenance replacement work
5
From Japan
On 2017-05-13 19:47:25
You can feel that the resistance to pulling is reduced by Teflon coat. It is black and thin and refreshing.
This review is about item#36674714.
Brake cable exchange
5
From Japan
On 2016-08-12 20:46:50
While I do not know about the brake cable, the base of the drum is suddenly cluttered with metal fatigue, but it seems like it will be bought expensive goods at the store after that. In anticipation of it, we make sure to have one long and short pair.
This review is about item#36674714.
bicycle
5
From Japan
On 2016-04-03 21:14:47
It is smoother than the normal cable.
This review is about item#36674714.
maintenance
5
From Japan
On 2014-11-19 13:37:38
When there is such a fine product, it is convenient when bulk buying.
This review is about item#36674714.
Mtb wire exchange
5
From Japan
On 2014-10-13 12:18:58
Pull is wonderfully light.
This review is about item#36674714.
For rebuilding around brakes
3
From Japan
On 2014-09-05 01:40:24
Purchased at the same time due to scheduled replacement of lever and V brake. Expectation of coating effect.
This review is about item#36674723.
Periodic exchange of bicycle brake wire
4
From Japan
On 2014-08-15 20:17:01
Smooth movement and satisfied with the amount.
This review is about item#36674714.
maintenance
5
From Japan
On 2014-05-16 15:32:10
Up to now I am 100, but I bought it because it rusted or caught. I do not know if coating is good unless you use it, but it looks very good.
This review is about item#36674714.