Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Parallel Key Round End, S50C

Parallel Key Round End, S50C SA0840

4.25 (4)
Item.#
36916537
Mfr.#
SA0840
Package Qty.
1Bag(10PC)
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Power transmission such as motor, reduction gear, pump.
Mass (g/piece)
15.15
Height (mm)
7
Length (mm)
40
2014 TRUSCO Published Page
1-1598
JIS Standard
JIS B 1301
Width (mm)
8
TRUSCO Part Number
291-2911
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Pulley stop
4
From Japan
On 2018-05-14 10:46:13
I am satisfied as a parallel key, but since there is a time I want to pull out only parallel pins at the time of exchange, I want a product that has a hole or bent and is caught.
This review is about item#36916266.
Power transmission of grass cutting machine.
5
From Japan
On 2017-09-22 20:26:16
It is still unused. Although it is for maintenance of the next season, these parts are not settled in the rural home center, and "Monotaro" is very convenient. Catalog can also feel home center feeling at home.
This review is about item#36916205.
Used for power transmission device
5
From Japan
On 2017-08-02 16:50:24
I was worried about accuracy because it was cheaper than when I bought it with a major online mail order, but it was finished without problems at all. We will continue to use it.
This review is about item#36916537.
Rotation of shaft and pulley
3
From Japan
On 2016-02-18 21:48:39
The shape of the key is good as it is finished
This review is about item#36916275.