Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Jet Oiler, Squareuare Type

Jet Oiler, Squareuare Type No.300

4.00 (2)
Item.#
37037086
Mfr.#
No.300
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Base Size (mm)
84x74
Weight (g)
47
Capacity (mL)
350
Material
(Bottle cap) PE
Nozzle Length (mm)
120
Height (mm)
236
Color
Green
TRUSCO Part Number
297-2832
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Machine oil injection
3
From Japan
On 2017-11-10 14:43:33
It is a standard item. It is neither possible nor impossible. Packing is almost air.
This review is about item#37037086.
When assembling woodworking work, used for dowel holes etc.
5
From Japan
On 2015-07-04 08:31:10
Sometimes it is used for a long time, this shape is stable and easy to use.
This review is about item#37037061.