Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Recycled Paper Kraft Tape

Recycled Paper Kraft Tape 3105-50

5.00 (1)
Item.#
37050483
Mfr.#
3105-50
Package Qty.
1Roll
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tensile Strength (N/10mm)
60.5
Adhesive
Rubber-based
Extensibility (%)
7
Base Material
Recycled paper kraft paper (no laminate)
Weight (g)
320
TRUSCO Part Number
325-1489
Adhesive Power (N/10mm)
6.79
Tape Thickness (mm)
0.135
Tape Length (m)
50
Tape Width (mm)
50
Color
Cardboard
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
We use it for packing box.
5
From Japan
On 2013-10-29 11:15:07
Because we purchased green purchasing, it was quite surprising at the amount when we found it here because we purchased the same thing more than twice the price of MONOTARO when we purchased the same thing by another trader, It really helped me. Since it is always used, I would like to purchase it for a while here.
This review is about item#37050483.