Buy more than* S$200* and get FREE SHIPPING

  • Nitto Double-Sided Adhesive Tape No.523

Nitto Double-Sided Adhesive Tape No.523 523-25

5.00 (2)
Item.#
37051847
Mfr.#
523-25
Package Qty.
1Roll
Ship pack of
1
8.87 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Securing carpets, adhering terminals and connections. Temporary panel joint for construction. Securing display boards, name plates. Securing wire protectors
Tensile Strength (N/10mm)
74
Adhesive
Rubber type
Extensibility (%)
12
Base Material
Non-musline cloth
Weight (g)
300
TRUSCO Part Number
126-5385
Holding Power (min)
155
Adhesive Power (N/10mm)
(one side)4.44 (2 Sides)5.56
Tape Thickness (mm)
0.55
Tape Length (m)
15
Tape Width (mm)
25
Color
Cream
Specification
Able to cut with hand
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used to fix the sound insulation sheet
5
From Japan
On 2017-11-02 12:52:07
I used it for fixing the soundproof sheet 455H of the heavy construction company, but it has sufficient adhesive strength and it is beautiful finished!
This review is about item#37051847.
Carpet fixing
5
From Japan
On 2016-11-24 16:35:28
There was the thickness of the tape, the paste was able to fix the carpet securely because it was strongly sticky and it was not good.
This review is about item#37051847.