Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Transparent Sheet
  • Transparent Sheet
  • Transparent Sheet

Transparent Sheet B-301

4.15 (20)
Item.#
37101556
Mfr.#
B-301
Package Qty.
1Sheet
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Simple partition. All types of covers. Simple curing sheet.
Sheet Thickness (mm)
0.18
Tensile Strength
vertical 459N/3 cm, holizontal 364N/3cm
Material
[SHEET] POLYETHYLENE (PE), [EYELET]POLYETHYLENE (PE)
Length (m)
2.57
Width (mm)
1710
Grommet Pitch (cm)
90
Tear Strength (N)
(Vertical)121, (horizontal)83
Color
Transparent
Number of Eyelet
10
Weight (g)
0.50
TRUSCO Part Number
354-3021
Customer Reviews
5 star 12
4 star 3
3 star 2
2 star 2
1 star 1
Review Rating: 4.15
20 Customer Reviews
The reviews are automatic translation.
Raining without rain
5
From Japan
On 2018-05-08 15:07:30
I was glad that it was solid for the price. I wonder if there are a few more eyelets.
This review is about item#37101556.
Wall curing
5
From Japan
On 2018-01-12 06:50:53
The weight of the product is also light, there are so much satisfaction with the firmness and thickness.
This review is about item#37101531.
For rainy tent
5
From Japan
On 2017-11-20 09:58:21
We purchased three faces as measures against rain in a 2.5 x 2.5 tent. Moreover, as it is see-through, it was good that the inside of the tent did not become dark!
This review is about item#37101556.
As a safety curtain to stretch behind the handball goal so that the ball does not go elsewhere.
5
From Japan
On 2017-10-20 08:02:37
There is no sense of oppression because there is a sense of transparency than I expected. Even if the ball hits, it will pass away and it will be saved because it is quite durable.
This review is about item#37101574.
I put it on the tablecloth
3
From Japan
On 2017-09-15 09:52:52
I think that it is unavoidable if it is this price if it is difficult to be buried.
This review is about item#37101531.
For greenhouse production
5
From Japan
On 2017-02-14 15:06:17
Because there is not a thing of an appropriate size, I bought this see-through seat and cut and pasted it to the necessary size. We did not incur much cost.
This review is about item#37101556.
For temporary tent in backyard
4
From Japan
On 2016-11-11 22:47:11
I will pass through the light moderately, because it is not obstructing, it is grateful because it is not dark and easy to work if it is sunny. ,
This review is about item#37101556.
Stepless seat for ceiling work
5
From Japan
On 2016-04-14 17:22:59
Despite the fact that the material and knitting are solid, the hardness is too high and it is a material that does not cause scratches on the flooring so I am using it with confidence. Since it is translucent, you can see the back side so it can be considered safely and it is a valve annulus.
This review is about item#37101531.
Signboard cover
1
From Japan
On 2016-03-30 15:13:53
Because it is written as see-through transparency, I thought it was transparent, but I purchased it but I am disappointed because it was not transparent when opened. I bought it if it was displayed as semi-transparent at least.
This review is about item#37101556.
Factory partition
5
From Japan
On 2015-12-08 17:58:57
It is stronger than I thought so it is easy to use because it is light.
This review is about item#37101592.