Buy more than* S$200* and get FREE SHIPPING

  • Box Container No.36

Box Container No.36 SK-36-2A-OR

5.00 (2)
Item.#
37123231
Mfr.#
SK-36-2A-OR
Package Qty.
1PC
Ship pack of
1
80.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Outside Dimension (frontage W x depth D x Height H) (mm)
593x393x206
Capacity (L)
36.5
Usable Inner Dimension (Width x Depth x Height)(mm)
534x334x188
Compatible Card Cabinet
9 25-2 type both short sides, a 19-inch long sides
usable inner dimension
534x334x188
Color
Orange
TRUSCO Part Number
342-3981
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
During cleaning
5
From Japan
On 2016-11-19 07:47:53
Used when cleaning parts. It is good because it is strong and easy to grasp and store it in layers.
This review is about item#37123231.
Put workpieces
5
From Japan
On 2015-04-15 15:22:28
I am satisfied with being firm.
This review is about item#37124507.