Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Soft PVC Hose, "SUPER TOYORON HOSE", ST-25

Soft PVC Hose, "SUPER TOYORON HOSE", ST-25 ST-25

3.00 (2)
Item.#
37611813
Mfr.#
ST-25
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
25x33
Hose Length (m)
1
Operating Temperature Range (deg C)
-5 - 60
Color
With green transparent image line
Material (Hose)
Bladeed hose Main material / soft PVC Reinforcing materials/ polyester yarn
Minimum Bending Radius (mm)
150
Working Pressure (MPa)
0 - 0.6
Fluid
Water, oil, chemicals, powder, air
Weight (kg)
0.5
Purpose
Plant facilities and plumbing. Hoses for various embedded machines. Machine tools, assembly robots , molding machines, printing machine, etc.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Water supply operation
2
From Japan
On 2017-04-20 21:18:21
In order to shorten the water supply time, we changed from 15 mm hose to 25 mm hose, which is expensive as short as 1 m.
This review is about item#37611813.
Used during grinding of grinding machines.
4
From Japan
On 2016-11-16 17:21:16
At the time of the rise, the hose bends, I want you to improve.
This review is about item#9484666.