Buy more than* S$200* and get FREE SHIPPING

  • Round Shape Terminal With Vinyl Insulation, Straight Type
  • Round Shape Terminal With Vinyl Insulation, Straight Type
  • Round Shape Terminal With Vinyl Insulation, Straight Type

Round Shape Terminal With Vinyl Insulation, Straight Type V2-5 (RAA2-5)

5.00 (5)
Item.#
37640863
Mfr.#
V2-5 (RAA2-5)
Package Qty.
1Bag(100PC)
Ship pack of
1
10.46 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Incombustibility
UL94 V-0
Material
PVC, OFC
Dimension F (mm)
7.3
Wire Conjugation Range (strand-wire) (mm2)
1.04 - 2.63
Dimension d2(phi mm)
5.3
Dimension l (mm)
9.0
Electric AWG Wire Conjugation Range (#)
16-14
Rated Voltage (V)
600
Dimension D (phi mm)
3.9
Dimensions L (mm)
21.0
Color
Blue
Plate Thickness (mm)
0.8
Dimensions B (mm)
9.5
Standard
UL listed E42024 CSA LR20812 JIS 670021
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
It was used for simulator.
5
From Japan
On 2017-09-11 10:08:54
Although I bought it for simulator this time, I think that it is a good product that can be used with confidence in real products and easy to use.
This review is about item#37640863.
I used it for the simulator.
5
From Japan
On 2017-09-11 10:04:30
Although I used it like a simulator this time, I think that it is a good product that can be used with confidence as an actual product and easy to use.
This review is about item#37640863.
Wiring for test simulator fabrication
5
From Japan
On 2016-10-17 10:04:10
As a result, reliable manufacturers can buy with confidence. Since it is a sale of 100 units, it is saved without having surplus items.
This review is about item#37640976.
I bought it from a wholesaler before. . .
5
From Japan
On 2015-07-12 11:36:12
Right now, monotaro is cheap, so I'm purchasing repeatedly with Monotaro.
This review is about item#37640881.
Control board wiring work
5
From Japan
On 2014-07-11 09:57:37
Because it is a product made by JST company that I use all the time, it can be used with confidence.
This review is about item#37640793.