Buy more than* S$200* and get FREE SHIPPING

  • Correction Tape, "WHIPER PAL"

Correction Tape, "WHIPER PAL" WH-034-OR

by PLUS
5.00 (5)
Item.#
37643155
Mfr.#
WH-034-OR
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Body Dimensions (Width x Depth x Height) (mm)
23x19.8x109
Weight (g)
13
Color
Orange
Tape Length (m)
6
Tape Width (mm)
4.2
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
During office work
5
From Japan
On 2017-09-15 16:37:01
It can be modified very beautifully. I liked the click formula because it was easy to use.
This review is about item#37643146.
Incorrect entry of record
5
From Japan
On 2015-04-05 08:52:04
I love that the tip is stored in the main body with a knock formula that fits the hand and is easy to use.
This review is about item#37643155.
Clerical work
5
From Japan
On 2013-10-14 16:46:26
Tape breakage is also good, easy to use product.
This review is about item#37643173.
Office work
5
From Japan
On 2013-07-08 10:16:04
Easy to use with knock type
This review is about item#37643155.
Recipe, document preparation
5
From Japan
On 2013-03-12 17:49:19
It is a repeater. Knocking formula does not disappear in the pencil case.
This review is about item#37643146.