Buy more than* S$200* and get FREE SHIPPING

  • Electronic Thermo-Shaped E5L-C
  • Electronic Thermo-Shaped E5L-C
  • Electronic Thermo-Shaped E5L-C

Electronic Thermo-Shaped E5L-C E5L-C-30-20

4.22 (9)
Item.#
37652553
Mfr.#
E5L-C-30-20
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Setup Method
Digital setting by front key
Dimension (mm)
45x35
Power Supply Voltage (V)
AC100 to 240(50/60Hz)
Power Consumption (VA)
About3
Control Method
ON / OFF operation
Tolerable Voltage Fluctuation
85-110% of the supply voltage
Protection Structure
Front / IP40, terminal area / IP00
Type
Plug-in type
Ambient Humidity
25-85% relative humidity
Voltage Influence
+ (Larger 2deg C or PV (1%) +1 digit) or less
Pricision
Instruction-set / + / - (1 ℃ + 1 digit) or less
Operating Ambient Temperature (deg C)
(No freezing No condensation) -10 to +55
Vibration Resistance (malfunction)
Number 10 to 55Hz vibration, double amplitude 0.5mm, X Y Z each direction each 10min
Effect of Temperature
+ (Larger 2deg C or PV (1%) +1 digit) or less
EMC Standard
EMI / EN61326-1 radiated disturbance field strength / EN55011 Group1 ClassA noise terminal voltage / EN55011 Group1 ClassAEMS / EN61326-1 electrostatic discharge immunity / EN61000-4-2 electromagnetic field strength immunity / EN61000-4-3 burst noise immu
Functions
Configuration changes Protect (key protection), input correction, positive behavior / reverse operation switching
Storage Temperature (DegreeC)
(No freezing No condensation) -25 to +65
Sampling Period
2S
Character Height (mm)
12
Specification
Memory protection: Nonvolatile memory (The number of writes 100 000 times)
Input
Element compatible thermistor
Insulation Resistance (Mohm)
More than 100 (at DC500V mega)
Sensitivity Adjustment
1 to 9 deg C, 1 deg C each
Indicating Type
LCD digital indicator
Temperature (Degree c)
-30 to +20
Weight (g)
About80(Body only)
Vibration Resistance
Number 10 to 55Hz vibration, double amplitude 0.75mm, X Y Z each direction each 2h
Electrical Service Life (rated load)
Control output relay / 100,000 times or more (at the maximum applicable load)
Impact Resistance (Malfunction)
3 times for each 100m / s 2 6 direction
Withstand Voltage
(Non-charging metal part between the conductive part terminal, input terminal between the power supply and output pins between the power supply and output pins between the input terminal) 1 minute AC2300V 50 / 60Hz
Compatible Standard
2 EN61010-1 (IEC61010-1) pollution degree overvoltage category II
Operation Indicator
(Reverse action) ON / lit, OFF / off (positive behavior) ON / lit, OFF / off
Control Output
Relay / Reed 1a AC250V 10A cosphi = 1 (resistive load)
Impact Resistance
3 times for each 294m / s 2 6 direction
Customer Reviews
5 star 5
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 4.22
9 Customer Reviews
The reviews are automatic translation.
Temperature control of small nursery vinyl house for indoor / home garden
4
From Japan
On 2018-05-21 15:44:01
I am satisfied because it is operating as configured. In order to check the temperature, it compares with a commercially available digital thermometer. Since the minimum scale of the commercially available thermometer is 0.1 degree, the temperature when ON / OFF of E5L-C is slightly different from the commercially available thermometer. Even with temperature adjustment of the sensor alone, I think that it is easy to confirm that it can be adjusted in the range of plus or minus 2 degrees in 0.1 degree increments.
This review is about item#37652562.
For unified management of electric water heater
5
From Japan
On 2016-01-16 16:25:00
It was better than I thought. If the price is a bit cheaper ...
This review is about item#37652553.
Temperature control
1
From Japan
On 2015-11-04 15:21:10
Can not set on.oh. settings as you would expect?
This review is about item#37652562.
Production of a temperature cabinet
5
From Japan
On 2015-10-28 16:48:43
Correspondence, commodity is satisfactory.
This review is about item#37652562.
Air conditioning equipment of warehouse
5
From Japan
On 2015-10-25 19:16:38
Very good.
This review is about item#37652562.
Temperature control of kneader
5
From Japan
On 2015-10-07 14:07:27
Easy operation and no problem
This review is about item#37652571.
Temperature control of mushroom cultivation room
4
From Japan
On 2015-08-22 18:13:10
I hope the display can be displayed in red if possible.
This review is about item#37652562.
Boiler temperature control
5
From Japan
On 2015-07-10 15:30:00
Small size and easy to handle.
This review is about item#37652562.
Heater temperature control
4
From Japan
On 2013-11-22 20:09:09
It is best if the temperature setting is a little finer, but it is a fair performance considering the price. Sensor can be extended to about 20 m without problems
This review is about item#37652553.