Buy more than* S$200* and get FREE SHIPPING

  • 415EU Swivel Caster, Rubber Wheel, with Brake

415EU Swivel Caster, Rubber Wheel, with Brake 4151EU-R75

5.00 (1)
Item.#
37964412
Mfr.#
4151EU-R75
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
12.24 SGD
ADD TO CART
Shipped after 2017-12-21
Now we ship to...
...see all
Item Feature
Wheel Diameter D (phi mm)
75
Allowable Load (daN)
40
Shaft Length L (mm)
53
Wheel Width (mm)
21
Material (Wheel)
Rubber integrated wheelsResin bush
Mounting Pipe inner Diameter T (mm)
phi16 to phi18
Eccentricity E (mm)
29.0
Attachment Height H (mm)
95
Finishing (Metal Compatibletings)
(Handle trivalent chromium chemical conversion treatment) finish chrome plating
Caution
This plug is made of nylon, so please use caution when using in environments where water can be absorbed. When fitting for pipe installation, please make sure that the appropriate torque is maintained at 5 - 10N m(51 - 102kgf cm)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
School practice room
5
From Japan
On 2015-08-21 17:20:32
I was giving up because it was a treatment wagon I acquired 25 years ago, but it was truly saved because there were casters that fit the size and specifications. It is a brand new item only.
This review is about item#37964412.