Buy more than* S$200* and get FREE SHIPPING

  • O ring AS568-B

O ring AS568-B AS568-021B

by NOK
4.75 (12)
Item.#
37981614
Mfr.#
AS568-021B
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material Symbols
A105
NOK Number
CO3037B
Wire Diameter (phi mm)
1.78+/-0.07
Type
AS568 form fixing
Inside Diameter do(phi mm)
23.52(+/-0.15)
Hardness (Durometer A)
90+/-5
Operating Temperature Range (deg C)
-23 to 100(MAX120)
Material
NBR (nitrile rubber)
Customer Reviews
5 star 10
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
12 Customer Reviews
The reviews are automatic translation.
Packing of disinfection pump
5
From Japan
On 2018-02-23 20:23:50
Although it was a special one, it was saved because I could purchase it with a monotaro.
This review is about item#37982104.
During machine maintenance
5
From Japan
On 2017-06-07 23:37:27
When overhauling the machine, replace all O ring. Although it is contained in one bag, one bag, because the number is small, I want you to enlarge it.
This review is about item#37981571.
Replacement part
5
From Japan
On 2017-04-28 18:46:22
Replacement part. There was nothing wrong, I could use it normally.
This review is about item#37981587.
Element
4
From Japan
On 2017-02-03 14:46:31
Somewhat regrettable that it comes late to be sent, but I got the results as expected
This review is about item#37981456.
Maintenance of air impact
5
From Japan
On 2016-12-08 02:08:41
The accuracy is good and it is cheap, so it can be replaced periodically. After all the made in Japan is the best.
This review is about item#37981544.
Used for equipment using organic solvent
5
From Japan
On 2016-03-02 21:23:11
There are no comments from the user's point of view on the O ring which is a very standard part, but there is no problem in function and performance though there is no impression.
This review is about item#37981702.
High pressure piping of construction machine, ORS seal of hose etc.
5
From Japan
On 2016-01-12 07:59:05
We have a lot of handling size and it is very appreciated. However, when one item is contained in one bag and multiple items are used, I felt somewhat inconvenience. (I think that it is inevitable in the management of inventory at Monotarou.) From the management point of view, I think that it is OK if the shipping unit of small size (φ 50 or less) is 10 pieces. (This is a site for companies · · · Kubo ○ was a standard sized O ring was a unit of 10)
This review is about item#37981614.
Oil pressure related repair
5
From Japan
On 2015-04-23 17:23:04
Because it is a maker item, it can be used with confidence. It is rich in size, it is saved.
This review is about item#37981517.
Hydraulic piping
3
From Japan
On 2015-04-14 18:40:30
AS568-B is good because it is generally difficult to obtain. I think that there is no problem because the quality is also NOK.
This review is about item#37981544.
Hydraulic device installation part
5
From Japan
On 2014-12-09 18:14:37
I think that it is not much different from other products.
This review is about item#37981526.