Buy more than* S$200* and get FREE SHIPPING

  • Premium RX Plug
  • Premium RX Plug
  • Premium RX Plug

Premium RX Plug BKR5ERX-11P

by NGK
4.82 (91)
Item.#
38278475
Mfr.#
BKR5ERX-11P
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hexagon Opposite Side(mm)
16
Screw Diameter (mm)
14
Terminal Shape
Punch caulking type
Heating Value
5
Screw Length (mm)
19
Customer Reviews
5 star 82
4 star 6
3 star 1
2 star 0
1 star 2
Review Rating: 4.82
91 Customer Reviews
The reviews are automatic translation.
Pre-service inspection
3
From Japan
On 2017-12-05 17:15:28
Place orders for LKR 6 ARARX-P, place K as F, mistake for orders Oops. Since the part number of the spark plug is fine, let's be careful enough.
This review is about item#18943627.
maintenance
5
From Japan
On 2017-12-05 17:12:17
Used for GGH 20. It is exchanged for 20 million kilos, but I thought that it was such a stupid exchange. I tried to make it to a certain famous manufacturer who had originally been a Toyota car, but this time to NGK. (NGK is also famous) it took quite a bit better. I was a little surprised. The plug may be NGK.
This review is about item#38278484.
I bought it for replacement.
5
From Japan
On 2017-11-29 20:34:47
I used it with Corolla Lumion 152N. For exchanging, use a plug socket wrench + 15 sm extension with magnet with diagonal 14 mm. After replacement, the car was powerfully running even with less accelerator opening. Exchange was carried out when traveling 60000 km. It's a bit pricey, but it is a part that you can experience.
This review is about item#40309412.
Pre-service inspection
5
From Japan
On 2017-11-27 18:58:17
Since dealer quotation was over 10,000 yen including labor cost, I decided to replace the plug by myself and bought it. I am satisfied that I can obtain a high grade plug at less than half of the estimate. However, since I started working, I understood that "a thin wall socket is necessary for recent plug replacement", so I decided to order an additional order. This is a caution process.
This review is about item#18943627.
Car maintenance
5
From Japan
On 2017-11-22 13:02:00
Used in replacing the plug of Copen. It is an ordinary plug. There is no special impression.
This review is about item#38278484.
Exchange
5
From Japan
On 2017-11-21 20:32:13
Even now I was wearing the RX plug but it exchanged for over 100,000 km. Idling became more stable than before replacing it with a new one.
This review is about item#38278502.
For Harley
5
From Japan
On 2017-10-12 17:06:58
I can feel that the idling is stable and the horsepower is rising. I'm looking forward to how much fuel economy will go up.
This review is about item#38278493.
Roadster NC 3 plug change
5
From Japan
On 2017-10-02 13:03:05
Exchange at mileage of 50,000 km. I feel I got better when I started the engine, and the response improved. I'm looking forward to it.
This review is about item#40309403.
Car maintenance
5
From Japan
On 2017-09-02 18:37:32
NGK plug is safe and is using every time. This time I used it as a non-turbocharger for Wagon R, I thought that it was fluffy in the smoothness of the stable blowing up of the idling. This is also decided next time
This review is about item#38278493.
Car maintenance
5
From Japan
On 2017-08-23 00:33:32
Used for exchanging NA of BR 9, putting high octane and driving a 700 km of idle country road, the fuel consumption has expanded to 15.5 km. Is not it good?
This review is about item#38278484.