Buy more than* S$200* and get FREE SHIPPING

  • Premium RX Plug
  • Premium RX Plug
  • Premium RX Plug

Premium RX Plug BKR6ERX-11P

by NGK
4.82 (97)
Item.#
38278484
Mfr.#
BKR6ERX-11P
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Heating Value
6
Screw Length (mm)
19
Hexagon Opposite Side(mm)
16
Screw Diameter (mm)
14
Terminal Shape
Punch caulking type
Customer Reviews
5 star 87
4 star 7
3 star 1
2 star 0
1 star 2
Review Rating: 4.82
97 Customer Reviews
The reviews are automatic translation.
Car Repair
5
From Japan
On 2018-05-13 16:32:03
There is no problem with the maker goods, I am satisfied because the price is cheap anyway.
This review is about item#40309403.
Periodic exchange
5
From Japan
On 2018-04-25 14:31:40
Since NGK is well-known and the price is affordable, I always buy it with Monotaro and it is exchange every 4 to 50,000 kilos.
This review is about item#40309385.
The engine raise became lighter ♪
5
From Japan
On 2018-04-18 16:34:58
I replaced it with Corolla Lumion 152N and installed it. Because I had not replaced it for nearly 10 years, after the exchange the engine got better as the car got lighter. Like CVT fluid, I thought it would be okay to exchange for every car inspection.
This review is about item#40309412.
For car maintenance
5
From Japan
On 2018-04-12 18:10:25
The product itself is made of NGK, you can use anything without problems, it is saved for cheapness.
This review is about item#38278484.
Inspection time
4
From Japan
On 2018-04-09 17:08:12
I think that it is good because iridium max and price are almost the same.
This review is about item#38278484.
Replace the plug
5
From Japan
On 2018-02-26 14:31:20
Although it is the second purchase, the performance of this plug is a word of wonderful. As soon as it was changed from the normal plug, fuel efficiency was greatly improved, low-speed torque also increased, making it easier to get on. Given the ease of improvement in fuel economy and low speed torque up, I feel that purchasing a slightly higher plug will benefit later.
This review is about item#40309385.
Pre-service inspection
3
From Japan
On 2017-12-05 17:15:28
Place orders for LKR 6 ARARX-P, place K as F, mistake for orders Oops. Since the part number of the spark plug is fine, let's be careful enough.
This review is about item#18943627.
maintenance
5
From Japan
On 2017-12-05 17:12:17
Used for GGH 20. It is exchanged for 20 million kilos, but I thought that it was such a stupid exchange. I tried to make it to a certain famous manufacturer who had originally been a Toyota car, but this time to NGK. (NGK is also famous) it took quite a bit better. I was a little surprised. The plug may be NGK.
This review is about item#38278484.
I bought it for replacement.
5
From Japan
On 2017-11-29 20:34:47
I used it with Corolla Lumion 152N. For exchanging, use a plug socket wrench + 15 sm extension with magnet with diagonal 14 mm. After replacement, the car was powerfully running even with less accelerator opening. Exchange was carried out when traveling 60000 km. It's a bit pricey, but it is a part that you can experience.
This review is about item#40309412.
Pre-service inspection
5
From Japan
On 2017-11-27 18:58:17
Since dealer quotation was over 10,000 yen including labor cost, I decided to replace the plug by myself and bought it. I am satisfied that I can obtain a high grade plug at less than half of the estimate. However, since I started working, I understood that "a thin wall socket is necessary for recent plug replacement", so I decided to order an additional order. This is a caution process.
This review is about item#18943627.