Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • The Deep Groove Ball Bearing 6200Th Unit Open Type C3 Opening
  • The Deep Groove Ball Bearing 6200Th Unit Open Type C3 Opening
  • The Deep Groove Ball Bearing 6200Th Unit Open Type C3 Opening
  • The Deep Groove Ball Bearing 6200Th Unit Open Type C3 Opening

The Deep Groove Ball Bearing 6200Th Unit Open Type C3 Opening 6203C3

by NSK
5.00 (6)
Item.#
38364611
Mfr.#
6203C3
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions rN (mm)
-
Dimension r (mm)
(Min)0.6
Standard rated load Cor (kN)
4800
Dimensions f (mm)
-
Outside Diameter D (phi mm)
40
Coefficient fo
13.2
Dimention D2 (phi mm)
-
Dimention D1 (phimm)
-
Dimensions a (mm)
-
Remarks
-
Weight (kg)
0.067
Mounting Dimensions (Maximum Cx)(mm)
-
Mounting Dimensions (Minimum Dx)(mm)
-
Mounting Dimension (Maximum da) (mm)
23.5
Standard rated load Cr (kN)
9550
Dimensions r0 (mm)
-
Width B (mm)
12
Nominal Number
6203
Dimensions b (mm)
-
Material
Highcarbon-chromiumbearingsteel
Clearance Code
C3
Mounting Dimensions (Maximum ra)(mm)
0.6
Mounting Dimensions (Maximum Da)(mm)
36
Mounting Dimensions (Minimum da)(mm)
21
Inside Diameter d (phi mm)
17
Shape
Withoutretainingring
Type
Openform
Allowable Number of Rotations (min-1r.p.m)
(Grease lubrication) 17000 (oil lubrication) 20000
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
For mission's mission
5
From Japan
On 2017-12-28 23:01:18
Trust made in Japan, it is saved immediately. I will also order next time.
This review is about item#38364575.
Yamaha scooter SA 16 J ZR gear shaft
5
From Japan
On 2016-07-31 18:06:10
It is a good place for monotail to get the bearing of this hand right away.
This review is about item#38364575.
Engine tuning
5
From Japan
On 2016-04-12 00:43:50
Was good
This review is about item#38364611.
Exchange
5
From Japan
On 2016-03-09 19:59:40
The best
This review is about item#38364636.
Wheel bearing exchange
5
From Japan
On 2015-02-22 18:00:46
It was a little expensive because I wanted Japanese made, but I made it to NSK. Although it is a problem of feeling, it is not a thing to exchange frequently, and if the quantity used at the individual level is double the price is no problem.
This review is about item#38364575.
Bicycle crank bearing
5
From Japan
On 2013-01-23 21:19:39
The second feeling of use It is better durability than genuine It is slightly higher than NTN but recommended
This review is about item#38364681.