The reviews are automatic translation.
For in-house facilities
From Japan
On 2018-01-26 16:30:39
I bought it for monitoring the current of the air compressor.
Remove the CT to be combined from the cubicle to be discarded
came. This was also made by Mitsubishi Electric.
The needle is linked smoothly with the sound of the inverter motor.
Since the current value moves quite well, the analog type is easier to read sensibly.
Installed with a voltmeter to charge the eco car.
From Japan
On 2017-12-29 18:36:04
Attention is necessary because it is used to charge the acquaintance Prius PHV and must be installed in combination with a current transformer.
Room electricity usage monitor
From Japan
On 2017-11-17 19:59:38
Even if the TV is turned off, it is fun to realize various things, such as running dark current or LED lighting even if it lights up. A big display can be seen well even if it is far away. Although it is not accurate in principle, it is better to know the magnitude of the current intuitively and instantaneously than digital.
Replacement of spray machine
From Japan
On 2017-11-02 08:49:48
Size check is mandatory. I was surprised at opening the box and my face was awesome but it was odd. Was it for a large plant?
Installation of new ammeter
From Japan
On 2016-11-10 21:00:15
I think that the delivery schedule on November 1st for the order on October 21th will be delayed in delivery.
Machine maintenance
From Japan
On 2016-07-14 11:56:54
I would like you to improve the place where delivery is late
Test of prototype circuit
From Japan
On 2016-03-09 20:09:39
YS-8NAA 0 - 20 A In the case of DRCT There are no graduations from 0 to 5, since from 5 to 20 are for every 1 A, the measurable current is 5 to 20 A 10 Middle of the swing width. The width of the most significant scale is around 10A. On the 0 side, the swing width of the needle is small. The scale width in the vicinity of 20 A is only about half of the scale width in the vicinity of 10 A. It does not seem to be included in Mitsubishi Electric's data sheet
I am using it for an AC output meter.
From Japan
On 2015-10-19 20:02:59
It is a fine thing for the factory and it is desirable that the form is a little smaller.
To know the power consumption of the refrigerator
From Japan
On 2014-11-20 20:32:05
It is making it on the premise that it is attached to the switchboard. There is also a switch box and a type that fits in the frame of an embedded outlet
Woodworking machinery
From Japan
On 2014-09-29 19:38:52
I think that a smaller size is better