Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • TS Elbow
  • TS Elbow
  • TS Elbow

TS Elbow TSL

4.59 (39)
Item.#
38842833
Mfr.#
TSL
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension H (mm)
50
Dimensions D (mm)
33
Standard
JIS K 6743
Nominal Diameter
20
Dimension t (mm)
3.5
Customer Reviews
5 star 29
4 star 7
3 star 1
2 star 1
1 star 1
Review Rating: 4.59
39 Customer Reviews
The reviews are automatic translation.
Installation of irrigation tubes
1
From Japan
On 2018-05-16 22:13:46
I want the notation of external dimensions. φ32 It could not be used depending on the value of the tolerance when setting the irrigation tube.
This review is about item#38842833.
Work on water piping
5
From Japan
On 2018-04-27 20:45:05
I bought it along with other purchased items as it was damaged by the freezing of this winter.
This review is about item#38842815.
Agricultural irrigation facility
5
From Japan
On 2018-04-04 21:22:56
Satisfying points By using the monotail, it is necessary to arrange necessary parts at the same time The price is reasonable
This review is about item#38842833.
For connecting water spout of water tank
4
From Japan
On 2018-02-23 21:58:10
I can use it normally and I am not dissatisfied. I bought it because it is cheaper than home center etc.
This review is about item#38842833.
Air-conditioning equipment
5
From Japan
On 2018-02-20 14:41:30
I always use it. I always have a sense of stability and I would like to order again.
This review is about item#38842833.
During machine maintenance
5
From Japan
On 2018-02-05 21:11:03
I am thankful that it is cheaper than buying it at a home center.
This review is about item#38842833.
Pipe extension and support.
4
From Japan
On 2018-01-29 20:04:00
Although it is not the original purpose of use, it can be easily used as a cap, and it can be removed, so it is introduced experimentally. I'm happy if the unit price goes cheaper.
This review is about item#38842815.
In piping
2
From Japan
On 2017-10-10 12:50:43
Although the thing itself is not bad, the adhesion of the management label is tight, and it takes much labor to peel off. I would like you to change it to a label stick that can be peeled lightly by hand. Since the appearance of plumbing work is also important, preparation time and work efficiency drop.
This review is about item#38842815.
Prevent falls
5
From Japan
On 2017-08-16 16:11:19
I wrote it in the form of a PVC pipe, but if there are various color puffs supplemented, it will become more fun depending on DIY.
This review is about item#38842833.
Plumbing work
5
From Japan
On 2017-06-30 07:19:45
This product was totally usable, without any problem.
This review is about item#38842903.