Buy more than* S$200* and get FREE SHIPPING

  • Push Button Switch Snap In Type Non Lock DS-412/-430/-431
  • Push Button Switch Snap In Type Non Lock DS-412/-430/-431
  • Push Button Switch Snap In Type Non Lock DS-412/-430/-431

Push Button Switch Snap In Type Non Lock DS-412/-430/-431 DS-430-W

4.62 (13)
Item.#
38905842
Mfr.#
DS-430-W
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Circuit
SPST(2P)
Insulation Resistance (Mohm)
More than 100 (MIN) / DC500V
Number of Poles
2
Switch Roperty
OFF-(ON)
Insulation Voltage
AC 1500V 1 minute
Button Color
White
Contact Resistance (mohm)
20 or less (MAX)
Operating Characteristics
Momentary
Current Capacity
1A125V.AC 0.5A250V.AC
Mounting Plate Thickness (mm)
1 to 2.5
Mounting Hole (mm)
(Reference) 12.4x11.2 +/-0.05
Customer Reviews
5 star 11
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.62
13 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2018-02-04 15:46:52
It is easy to push, it is not sought when you want, so keep it in the spare, it is useful because it is not selling easily.
This review is about item#38905806.
Used as buttons of our game machines
5
From Japan
On 2017-11-18 16:20:16
There was not much inventory in the electric material store, it was saved because I got it when I checked out here. I am using it for launching buttons of amusement machines, it is very frequent to press and frequent exchange, so it is appreciated.
This review is about item#38905806.
Electrical components
5
From Japan
On 2017-07-29 23:51:30
Even though it is cheap, making it with a moderate size is also solid. I am thankful that you can also choose on → off.
This review is about item#38905815.
For machine control
1
From Japan
On 2017-04-30 14:03:36
Used for stopping the motor. I used it for a circuit called setting reset by long press, but 8 out of 20 in half year of use became poor contact. Customer is asked for all exchanges, and profit will be lost with another switch and exchange manpower. I'm sorry. I want you to guarantee
This review is about item#38905806.
ON / OFF of solenoid valve
5
From Japan
On 2016-10-02 22:51:53
It is GOOD with firm making.
This review is about item#38905797.
ON / OFF of solenoid valve
5
From Japan
On 2016-10-01 18:20:17
It is GOOD with firm making.
This review is about item#38905797.
Control equipment
5
From Japan
On 2016-07-03 20:56:14
Satisfied with price
This review is about item#38905806.
Horn button switch Used for repairing defective
4
From Japan
On 2015-08-28 19:17:58
The horn with the airbag disappeared, and it was good at single inspection, so I found this switch with cheap price as I was looking for another switch. It was an old car so I could finish it with cheap repair costs. I would like to respond to this failure in the future as well. I thought that if the nail part had a sense of moderation a little, it would be comfortable when opening the mounting hole.
This review is about item#38905797.
Used for horn switch
5
From Japan
On 2015-08-13 23:52:12
It is cheap and good.
This review is about item#38905806.
Reset button
5
From Japan
On 2014-04-18 13:48:39
It turns off only when it is pressed, it seems likely, it is not so many switches. It is reliable and smooth.
This review is about item#38905851.