Buy more than* S$200* and get FREE SHIPPING

  • Z-15G  Hinge Lever Type

Z-15G Hinge Lever Type Z-15GW44A55-B5V

4.75 (12)
Item.#
39111694
Mfr.#
Z-15GW44A55-B5V
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
PTI Tracking Characteristics
175
Classification
Standard
Rated Current (A)
15
Contact Specification
Rivet
Electrical Durability
500 000 or more times
Mechanical Durability
10 million or more times
Ambient Humidity
35 ~ 95% RH
Impact Resistance
Maximum 1000m/s^2
Allowable Operating Speed
0.01mm ~ 1m/s (the case of a push button type)
Impact Resistance (Malfunction)
Reference value: up to 300m/s^2 (within malfunction 1ms, the case of the pin and push button type)
Operating Ambient Temperature (deg C)
-15 To 80 (however, that you do not freezing)
Terminal Type
Drip-proof terminal protective cover with a screw clamp terminals
Contact Materials
Silver
Appliance Classes
Class I
Contact Interval
0.5mm
Contact Resistance (mohm)
15 or less (initial value)
Insulation Resistance (Mohm)
100 or more (at DC500V mega)
Actuator Type
Hinge and long lever type
Weight (g)
-
Force for Operating (OF) (N)
Maximum 0.88
Withstand Voltage
(Same extreme child between) AC1000V 50 / 60Hz 1min, (between charging metal part and the earth, between each terminal and non-charging metal part) AC2000V 50 / 60Hz 1min
Protection Structure
Drip-proof type (I include the terminal part)
Vibration Resistance (malfunction)
10 ~ 55Hz double amplitude 1.5mm (within malfunction 1ms)
Inrush Current (A)
Always (maximum) closed / 30, open / 15
Allowable Operating Frequency
(Mechanical) 240 times / min, (electrical) 20 times / min
Customer Reviews
5 star 10
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
12 Customer Reviews
The reviews are automatic translation.
Maintenance of the sowing machine
5
From Japan
On 2016-10-25 19:44:16
Purchased as maintenance parts of the sowing machine to be used for 20 years or more (fully loaded stop switch). Unnecessary parts are included in the original product of the sowing machine maker, so we selected this product number of the same kind of function and installed it by wisdom. There is no problem at all.
This review is about item#2087644.
Car Security Bonnet Switch
5
From Japan
On 2016-06-07 18:36:58
Lever is long and installation is easy and good.
This review is about item#02504004.
Twister
5
From Japan
On 2016-05-23 20:17:10
Very good
This review is about item#02504047.
As a part of our own products.
5
From Japan
On 2016-01-11 20:21:26
I bought it because the price delivery date is the best as compared with other places.
This review is about item#02504004.
Parts of packaging machine
3
From Japan
On 2015-12-30 00:07:11
It works normally. After that, it is a matter of lifetime
This review is about item#02504004.
It is used in conjunction with 12 volt relay.
5
From Japan
On 2015-09-09 21:36:09
Ideal for use outdoors because it is an enemy,
This review is about item#02504031.
Automatic stop of motorized woodchip breaker
5
From Japan
On 2014-11-16 17:19:04
Buy the two as the motors of the wood splitting machine are noisy because of the movement and the electricity is wasteful. The same thing was attached as for energizing the hydraulic lever part and blocking place where the hydraulic part returned. It is convenient because it can be used for both. There is no heat generation etc. with AC 15 A capacity, and it operates without anxiety. Since wood chips etc. may be caught structurally, a dust cover is necessary.
This review is about item#02504047.
For cutting nichrome wire
5
From Japan
On 2014-09-12 07:50:42
It is almost the same shape as successor, and can be used without problems
This review is about item#02503837.
It diverted to the switch of the car.
4
From Japan
On 2014-07-11 11:28:47
As a drip-proof type, I installed it on the bottom of the car as a back lamp switch of the car. Operation of drip-proof packing, terminals, switch part is made by Omron though it is high quality. I also expect durability.
This review is about item#39111694.
For garage lighting switching
5
From Japan
On 2014-01-12 15:54:51
It is easy to adjust and easy to adjust with reliability of switching and moderate flexibility of the lever.
This review is about item#02504004.