Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Uni Power Tank

Uni Power Tank SN200PT05.24

4.79 (34)
Item.#
39113776
Mfr.#
SN200PT05.24
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Diameter (phi mm)
12.4
Overall Length (mm)
144
Material
Shaft, clip: recycled PC resin (with rubber grip)
Refill
SNP-5
Ink Color
Black
TRUSCO Part Number
400-8006
Specification
Product compliable with Act on Promoting Green Purchasing
Weight (g)
13
Thickness (mm)
16.6
Color (Body)
Black
Ball Tip Diameter(mm)
0.5
Mechanism
Knock system
Compatible
SNP-5.24
Customer Reviews
5 star 31
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 4.79
34 Customer Reviews
The reviews are automatic translation.
Office and inspection work etc
5
From Japan
On 2018-04-09 14:50:07
It is my favorite, I have been using it for several years. With a smooth writing taste, the document is easy to see and it has never been impossible to write on the way. it's recommended.
This review is about item#8434571.
Office work
5
From Japan
On 2018-03-13 16:49:12
It is very smooth and easy to write. I use it many times with a replacement core.
This review is about item#39113794.
Clerical work
5
From Japan
On 2018-02-16 14:36:45
It was a very easy-to-use ballpoint pen that I had purchased at a home center but I was in trouble because I did not put it recently. Price is also affordable.
This review is about item#8434571.
Clerical work
3
From Japan
On 2017-08-02 08:22:38
Is quality deteriorated? Even though was ink past washing in the washing machine, the ink was stable.
Truly a brand name
5
From Japan
On 2017-07-23 04:37:08
As expected, it is a brand name. Very good writing taste. For yourself, other ballpoint pens can no longer be used.
This review is about item#08434596.
Used for business
5
From Japan
On 2017-06-22 01:10:07
Very easy to write. I have never used this for years. The only drawback is that the rubber of the anti-skid comes off. Even if it says, after changing over 10 changing core, it has been lasting long.
This review is about item#39113794.
Everyday writing
5
From Japan
On 2017-04-08 21:29:31
Although it is usually written, it is easier to write than the 0.7 type which is easy to write thick and easy for 1.0
This review is about item#39113794.
Normally write
5
From Japan
On 2016-12-14 16:32:55
In ballpoint pen, I think that it is probably the world's highest quality. At this price, there is nothing else about this writing easiness and handfulness.
This review is about item#39113794.
For office use
5
From Japan
On 2016-11-24 14:53:59
Although we are left-handed, with ordinary ballpoint pens that are generally sold, the tip ball will not turn soon and it will not be usable. It is a ballpoint pen that was able to be used until this product was first used up. The writing taste is well handy as well.
This review is about item#8434571.
Office work
5
From Japan
On 2016-08-28 17:35:50
This product is extremely slippery and easy to write.
This review is about item#8434571.