Buy more than* S$200* and get FREE SHIPPING

  • Paint Masking Film

Paint Masking Film 550mmx25m

4.40 (544)
Item.#
39168193
Mfr.#
550mmx25m
Package Qty.
1Box(60Roll)
Ship pack of
1
149.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tape Color
Green
Tape Type
Fabric tape
Thickness (mm)
About 0.009
Sheet Length (m)
25
Finishing Width (mm)
About 60
Tape Width (mm)
16
Sheet Width (mm)
550
Sheet Thickness (mm)
About 0.009
Number of Foldings
8
Material (Sheet)
Corona treatment / high-density polyethylene
Customer Reviews
5 star 360
4 star 85
3 star 69
2 star 18
1 star 12
Review Rating: 4.40
544 Customer Reviews
The reviews are automatic translation.
To car painting work.
3
From Japan
On 2018-05-17 18:53:46
Although cloth tape sticks pretty firmly, I think whether paper tape was easier to use for painting small objects of cars.
This review is about item#7066053.
To repain the wall
5
From Japan
On 2018-05-13 20:12:57
I used it for painting block walls. It is easier than a newspaper and it will be saved because it will be quite small when cleaning up.
This review is about item#7066053.
For painting
5
From Japan
On 2018-05-09 16:35:19
I think that it is cheap. I plan to use it near the painting work.
This review is about item#07337145.
Painting work
4
From Japan
On 2018-05-08 21:36:32
On a regular basis, buying a little bit easier, even professional, there is a bit of a sense of cheap. I wonder if things are not bad.
This review is about item#39168193.
Painting
5
From Japan
On 2018-05-08 15:36:03
When painting, masking work is used to prevent mist. Good workability.
This review is about item#7066053.
Car paint
4
From Japan
On 2018-05-04 22:58:34
I am using it for curing when painting a car. Easy to use, easy to paste, so it can be torn by hand. It is also good that it is inexpensive. Slight adhesion may be left when the temperature of the body is high, but I think that it is an ordinary level.
This review is about item#7337145.
Air conditioner cleaning
3
From Japan
On 2018-05-04 18:37:25
It is convenient and convenient. Weakness of adhesion is somewhat concerned, but I think we will repeat again
This review is about item#87095924.
As a curing around the floor and sash
5
From Japan
On 2018-05-01 22:04:02
I like it very much. I have them purchase on a regular basis.
This review is about item#87095906.
Protection of aluminum sash
5
From Japan
On 2018-05-01 16:03:45
It was a product equivalent to conventional products Very much work was done
This review is about item#7066053.
For interior repair work
5
From Japan
On 2018-04-26 15:16:11
It excels in cost performance, and it is not problematic in terms of product. I will order again.
This review is about item#87095906.