Buy more than* S$200* and get FREE SHIPPING

  • Hex Shank Tapping Drill

Hex Shank Tapping Drill NO50M4X0.7X67

5.00 (1)
Item.#
39408485
Mfr.#
NO50M4X0.7X67
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Prepared Hole Drill Diameter (mm)
3.3
Nominal Designation of Screw
M4
Drill Length (mm)
5
Overall Length (mm)
67
TRUSCO Part Number
380-8327
Shank Diameter (mm)
6.35 (hexagonal axis)
Tap Size
M4x0.7
Pitch (mm)
0.7
Tap Length (mm)
14
Compatible Models
Forward and reverse rotation with impact drivers of 12V or more
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tap stand
5
From Japan
On 2015-04-20 19:18:15
It is very easy to use.
This review is about item#39408485.