Buy more than* S$200* and get FREE SHIPPING

  • Pl Warning Label

Pl Warning Label APL2L

5.00 (1)
Item.#
39440091
Mfr.#
APL2L
Package Qty.
1Set(10Sheet)
Ship pack of
1
23.20 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
PET
Display
Risk (Electrical Hazard)
Mounting Method
Adhesive seal
Mass (g/set)
16
Dimensions (Vetical x Horizontal) (mm)
54x97
Purpose
Attached on power board, distribution board, control panel, telecommunications equipment, and industrial machinery. Indicates names, applications, and functions., Attached on power board, distribution board, control panel, telecommunications equipment, and industrial machinery. Indicates names, applications, and functions.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
electrical equipment
5
From Japan
On 2014-07-05 17:06:22
Thank you for the quick answer. It is easy to use and satisfactory.
This review is about item#39440091.