Buy more than* S$200* and get FREE SHIPPING

  • Grip Tape, Shock Absorption Type

Grip Tape, Shock Absorption Type ST-110Y

4.60 (5)
Item.#
39547137
Mfr.#
ST-110Y
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tape Length (mm)
1020
Tape Thickness (mm)
2.5
Tape Width (mm)
27
Base Material
Nonwoven fabric
TRUSCO Part Number
389-1020
Adhesive
Polyurethane resin
Tape Length (m)
1.02
Weight (g)
8
Color
Yellow
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Kanachi
4
From Japan
On 2017-11-23 18:20:42
Very easy to use, easy to put power. I just do not understand the exhaustion level. I'm looking forward to how long it can be used.
This review is about item#39547173.
Baseball bat
5
From Japan
On 2016-04-19 11:41:25
Grip is pretty good. I will not slip. I am looking forward to see how durability is
This review is about item#39547173.
As a grip on the bat
4
From Japan
On 2014-07-02 16:30:27
Feeling of the surface is good, but the back side is not attached with a double-sided tape It is turned over
This review is about item#39547173.
I will wind up in the aluminum shinchi (because the glove gloom becomes black)
5
From Japan
On 2013-05-17 15:37:17
Cushion is attached, it is easy to grip.
This review is about item#39547137.
Fishing rod slip prevention
5
From Japan
On 2013-02-19 13:36:44
I use it for slipping fishing rod. Soft grasping is soft and grip force is stopped with heat shrink tape because the beginning and end of the GOOD winding will come off.
This review is about item#39547173.