Buy more than* S$200* and get FREE SHIPPING

  • Cotton Rope, 3 Strand Type

Cotton Rope, 3 Strand Type MCN-620

4.00 (3)
Item.#
39555476
Mfr.#
MCN-620
Package Qty.
1Roll
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
367-6013
Packing
Band Kakemaki
Material
Cotton
Thickness (phi mm)
6
Weight (kg)
0.39
Color
White
Wire Diameter (mm)
6
Length (m)
20
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Fixtures
5
From Japan
On 2016-01-17 16:13:15
It is very good, but it is saved if it is a little cheaper.
This review is about item#86331235.
packing
4
From Japan
On 2015-02-13 18:57:50
strong
This review is about item#39555381.
Purchase for ring bonding
3
From Japan
On 2015-01-27 18:50:24
Because the web 's waist is weak, it can not be knitted in mid - numbered struggling number m I threw away, unless I confirm the thing, it is a defect of Mernet!
This review is about item#39555476.