Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Magnet Slim Bar

Magnet Slim Bar MSLB2203PC

by MagX
4.25 (4)
Item.#
39601116
Mfr.#
MSLB2203PC
Package Qty.
1Pack(3PC)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Holding
7 to 10
Thickness (mm)
7
TRUSCO Part Number
387-7493
Dimensions (Width x Length) (mm)
6x220
Color
Cool color
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Fixing bulletins
3
From Japan
On 2018-05-29 23:35:08
If it is a thin and light bulletin, it is cheaper than other magnet bars and it is so thin that there are few parts to hide the bulletin so it is refreshing. I feel a bit of material feeling that it seems to crack when dropped.
This review is about item#39601116.
For fixing the bulletin in the company
5
From Japan
On 2017-11-26 10:37:24
The body is slim and inconspicuous, and the magnet is powerful so it is useful.
This review is about item#39601134.
Post printed in white board
4
From Japan
On 2017-02-24 17:05:55
Because it is slim, it does not disturb the print. Worried about breaking because it is thin
This review is about item#39601116.
Document posting
5
From Japan
On 2016-10-14 16:30:25
It is fine even if it is thin and the magnetic force is strong. I like the bulletin because it is easy to see.
This review is about item#39601116.