Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Drive Chain VX Series

Drive Chain VX Series 520VX2-110ZB S&S

by DID
4.76 (63)
Item.#
40391741
Mfr.#
520VX2-110ZB S&S
Package Qty.
1PC
Ship pack of
1
97.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Joints
ZJ(FJ)
Link Number
110
Color
Silver
Joint
Caulking
Size
520
Customer Reviews
5 star 53
4 star 6
3 star 3
2 star 1
1 star 0
Review Rating: 4.76
63 Customer Reviews
The reviews are automatic translation.
bike
5
From Japan
On 2018-05-10 20:36:43
We attached it to 650 CC. I am using it comfortably with less initial elongation.
This review is about item#5261332.
Used for 800cc motorcycle
5
From Japan
On 2018-04-26 10:16:55
Traveled for 40,000 kilometers from genuine and replaced with DID, surprised at the lightness of running. How durable is it then?
This review is about item#40391836.
Honda Steed Chain Exchange
5
From Japan
On 2018-04-08 15:03:41
When exchanging, I always try it. I am used to it, so I am feeling more secure than anything else.
This review is about item#40391836.
Simultaneous exchange with sprocket
5
From Japan
On 2018-01-04 21:14:48
Since we made steel sprocket this time, we made the chain silver as well. The balance is good.
This review is about item#40391942.
Chain exchange for 250 CC bike
5
From Japan
On 2017-12-19 08:24:04
Unlike cheap chains, accuracy of each link is good, initial elongation is also small, considerably long life and cost performance is good considering in the long term.
This review is about item#40385432.
To RZ!
5
From Japan
On 2017-12-08 15:12:04
It is a third repeat since it is used from before and there is no problem.
This review is about item#40391741.
Maintenance of the motorcycle
5
From Japan
On 2017-10-14 11:04:36
I wanted to do the replacement work by myself, so I bought it. It is saved because there are joints and o-rings. There are pleasures that I can exchange with myself and I am very satisfied.
This review is about item#40385432.
Chain set exchange
3
From Japan
On 2017-09-29 20:46:33
Durability No problem Normally used Caulking work is easy
This review is about item#40391705.
It is used for commuting to 70 km roundtrip with NC 700X
4
From Japan
On 2017-09-12 14:41:13
We re-purchased satisfied with durability using 50,000 km. The point of dissatisfaction is that the gold paint fades and becomes like a chain of silver.
This review is about item#40391915.
Motorcycle Maintenance
5
From Japan
On 2017-08-15 17:22:16
Product of equivalent genuine. There are various chain makers, but I think that it is a mistake if it is DID.
This review is about item#55723316.