Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hex Socket Long, Standard Type
  • Hex Socket Long, Standard Type
  • Hex Socket Long, Standard Type

Hex Socket Long, Standard Type 310HTL

4.33 (3)
Item.#
40438011
Mfr.#
310HTL
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Dimention D2 (phi mm)
19
Dimensions L (mm)
100
Dimension l (mm)
68
Dimension S (mm)
10
TRUSCO Part Number
411-3497
Plug-in Angle (mm [inch])
9.5[3/8]
2014 TRUSCO Published Page
2-0124
Dimention D1 (phimm)
17
Weight (g)
93
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Front fork bottom socket bolt removal
4
From Japan
On 2018-01-26 16:27:37
Because I was not stuck, I do not know the strength, but it is easy to use.
This review is about item#40438011.
Torque tightening of breaker
5
From Japan
On 2014-02-17 18:14:47
good
This review is about item#40437993.
various
4
From Japan
On 2013-01-14 04:16:16
"Mitroy" It is much more beautiful than K ○ C, and the blur of Sq part is also small and easy to use. You can use it as a deep socket sense if you attach it to the ratchet without extension. I like "Mitroy" making it polite and trustworthy.
This review is about item#40437993.