Buy more than* S$200* and get FREE SHIPPING

  • Delta Drill Bit Sds, Plus, For Long Use

Delta Drill Bit Sds, Plus, For Long Use DLSDS08521

4.27 (15)
Item.#
40953561
Mfr.#
DLSDS08521
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Motor
Light-weight hammer drill
Blade Diameter (phi mm)
8.5
TRUSCO Part Number
379-1262
Effective Length (mm)
150
Overall Length (mm)
216
Compatible Materials
Reinforced concrete, plain concrete, mortar, block, deck plate + concrete, stone slope +
Customer Reviews
5 star 11
4 star 1
3 star 0
2 star 2
1 star 1
Review Rating: 4.27
15 Customer Reviews
The reviews are automatic translation.
Through VP 13
5
From Japan
On 2017-10-13 15:22:27
Concrete penetration was very easy without axial shake and escape.
This review is about item#10036232.
Adopted for drilling on concrete walls
5
From Japan
On 2017-02-28 09:04:11
I used it for drilling holes of 10 mm size, it was possible to open easily with a small caliber, so before, it took quite some time with 25 mm drilling so I feel that way. It was very good.
This review is about item#6685375.
Used for thick through hole drilling
2
From Japan
On 2016-08-29 17:16:20
Since the bit part does not match the chuck of the vibration drill on hand, it cuts the root by about 3 cm, but it can be used without problems.
This review is about item#6685375.
To set a boundary mark
5
From Japan
On 2016-07-08 20:48:58
You can secure the necessary depth in a narrow place
This review is about item#06685384.
Pillar
5
From Japan
On 2016-06-23 10:52:02
It was very easy to use because there was no deviation straight to stand upright on the ground rock.
This review is about item#10036311.
To stand upright on hard ground.
5
From Japan
On 2016-06-22 16:49:23
Although I used it for the first time, I am satisfied without having to break or never losing the blade.
This review is about item#10036311.
As a construction tool
5
From Japan
On 2015-11-18 15:12:04
It is used as hole drilling of anchor material. Reduction is also good with less.
This review is about item#10036241.
Stone drilling
1
From Japan
On 2015-11-10 13:48:51
I could not dig a millimeter Even if I set it to Impact mode I was doing it while I was watering But the end went round Has the stone been too hard?
This review is about item#06685366.
Concrete penetration
5
From Japan
On 2015-10-15 14:49:18
Usual Usage
This review is about item#40953516.
For drilling work
5
From Japan
On 2014-09-24 18:13:17
I was saved because Long Kiri was not selling quite well
This review is about item#40953561.